Shop All Detector Tube Pumps and Kits
Draeger
Detector Tube, O-Xylene, 10to400 ppm, PK10
Mfr # 6733161
Zoro # G3235150
product price: $148.99
/pk 10, $14.90/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects For o-Xylene
- Includes Instructions
- For Use With Mfr. No. 6400000
- Measuring Range 10 to 400 ppm
- Material Glass
Product Information
- Brand Draeger
- MFR # 6733161
- Zoro # G3235150
- Country of Origin Germany
- Category Detector Tube Pumps and Kits
Details
Item | Detector Tube |
Detects For | o-Xylene |
Includes | Instructions |
For Use With | Mfr. No. 6400000 |
Measuring Range | 10 to 400 ppm |
Material | Glass |
Pressure Range | Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary |
Tip | break off |
Detector Tube Application | Occup Health & Safety |
Product Type | Gas Detection Tube |
Operating Temperature - Minimum | 32 Degrees F |
Tube Material | Glass |
Gas Detected | Xylene |
Color Change | White to Red Brown |
Calibrated | Yes |
Shelf Life | 2 yr |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
Sampling Time | 1 min (10 to 400 ppm) |
Operating Pressure | 1,013 hPa |
Measurement Range | 10 to 400 ppm |
Operating Temperature - Maximum | 104 Degrees F |
Break-Off Tip | Yes |
CAS Number | 1330-20-7 |
Chemical Formula | C8H10 |
Description
Detector Tube, Measurement Range 10 to 400 ppm, Gas Detected Xylene, For Use With Mfr. No. 6400000, Color Change White to Red Brown, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 1 min (10 to 400 ppm), Chemical Formula C8H10, CAS Number 1330-20-7
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS GEMPLER'S Vermont Lawn Pesticide Application Signs, P45RU25 W/R 4V-314 (P45RU25 W/R 4V-314)
- NOTRAX Entrance Mat, Gray, 3 ft. W x 4 ft. L (141S0034GY)
- FRED SILVER Convex Security Mirror (PLX-26)
- LACROSSE Size 9 Men's Steel Rubber Boot, Black (228050)
- DRAEGER Soft Side Hand Pump Kit (DRAEGER 8317186)
- DRAEGER Detector Tube, Air Current Smoke, PK10 (CH25301)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (CH19701)
- DRAEGER Detector Tube, C3H3N, 0.5 to 20 ppm (8103701)
- DRAEGER Detector Tube Pump Kit (4056443)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6728511)
- MSA SAFETY USB Drive (10123937)
- Draeger Gas Detection