Shop All Detector Tubes and Badges
Draeger
Detector Tube, Nitrous Fumes, PK10
Mfr # CH31001
Zoro # G6918195
product price: $125.99
/pk 10, $12.60/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Nitrous Fumes
- Measuring Range 2 to 150 ppm
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Product Information
- Brand Draeger
- MFR # CH31001
- Zoro # G6918195
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Nitrous Fumes |
Measuring Range | 2 to 150 ppm |
For Use With | Mfr. No. 6400000 |
Pressure Range | Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary |
Tip | break off |
Industry Type | Healthcare |
Detector Tube Application | Occup Health & Safety |
Includes | Instructions |
Product Type | Gas Detection Tube |
Operating Pressure | 1,013 hPa |
Operating Temperature - Maximum | 86 Degrees F |
Gas Detected | Nitrous Fumes |
Operating Temperature - Minimum | 50 Degrees F |
Shelf Life | 2 yr |
Calibrated | Yes |
Break-Off Tip | Yes |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
Sampling Time | 1/2 min (5 to 100 ppm/2 to 50 ppm) |
Color Change | Yellow to Blue Gray |
Chemical Formula | NO2 |
Measurement Range | 5 to 100 ppm/2 to 50 ppm |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 5 to 100 ppm/2 to 50 ppm, Gas Detected Nitrous Fumes, For Use With Mfr. No. 6400000, Color Change Yellow to Blue Gray, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 1/2 min (5 to 100 ppm/2 to 50 ppm)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT High Visibility Hooded Sweatshirt, 3XL (104987-BOG3XLTLL)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, S (J23122)
- CREWS Safety Glasses, Nonslip Temple Grip, Clear (MCSCRWBK110)
- HONEYWELL MILLER Full Body Harness, 3XL, Polyester (T4500/XXXLAK)
- DRAEGER Detector Tube, HCL, 1 to 100 ppm, PK10 (CH29501)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101461)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101831)
- DRAEGER Detector Tube, Nitric Acid, 1to50ppm, PK10 (6728311)
- DRAEGER Detector Tube, Sulfur Dioxide, PK10 (CH24201)
- DRAEGER Detector Tube, Ammonia, 5 to 100 ppm, PK10 (8101941)
- GASTEC Tube, Formaldehyde, 0.05-1, PK10 (91LL)
- Draeger Detector Tubes and Badges