Shop All Detector Tubes and Badges
Draeger
Detector Tube, Carbon Dioxide, PK10
Mfr # CH25101
Zoro # G6804366
product price: $102.99
/pk 10, $10.30/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For CO2
- Measuring Range 1 to 20% Vol.
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Product Information
- Brand Draeger
- MFR # CH25101
- Zoro # G6804366
- Country of Origin Germany
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 1 to 20 Percent vol, Gas Detected Carbon Dioxide, For Use With Mfr. No. 6400000, Color Change White to Violet, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 30 sec (1 to 20 Percent vol), Chemical Formula CO2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV702FG (3XL))
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating (Y84BKAFIO)
- ALLEGRO INDUSTRIES Ducting, 26 in. Dia., 15 ft. L (9700-15)
- STRANCO Die-Cut Reflective Number Label, 9 (DWR-SINGLE-8-9)
- DRAEGER Dosimeter Tube, Amonia, PK10 (8101301)
- DRAEGER Detector Tube, Benzene, 2 to 60 ppm, PK10 (8101231)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH23501)
- DRAEGER Detector Tube, HCL, 1 to 100 ppm, PK10 (CH29501)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29101)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH28101)
- GASTEC Tube, Sulfur Dioxide, 1.25-200, PK10 (5L)
- Draeger Detector Tubes and Badges