Shop All Detector Tubes and Badges
Draeger
Detector Tube, Carbon Dioxide, PK10
Mfr # 6728521
Zoro # G7176617
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For CO2
- Measuring Range 100 to 3000 ppm
- For Use With Aerotests
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Product Information
- Brand Draeger
- MFR # 6728521
- Zoro # G7176617
- Country of Origin Germany
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 100 to 3,000 ppm, Gas Detected Carbon Dioxide, For Use With Aerotests, Color Change White to Violet, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 59 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 5 min (100 to 3,000 ppm), Sampling Volume 1,000 mL
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco 18-oz. Heavyweight Chore Gloves (818 X-LARGE)
- BRADY Clip Sleeve Wire Mrkrs, A-M, Blk/Wht, PK13, SCN09-A-M (SCN09-A-M)
- XPOSURE GUARD Hooded MP Coverall, 25 PK, Non-Woven Laminate (XGMPS1273X)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, 10, 1 PR (772XL-10)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101831)
- DRAEGER Detector Tube, Water Vapor, PK10 (CH23401)
- DRAEGER Detector Tube, Benzene, 2 to 60 ppm, PK10 (8101231)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101991)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH23501)
- DRAEGER Detector Tube, Ammonia, 2 to 30 ppm, PK10 (6733231)
- GASTEC Hydrogen Chloride Dosimeter, 1-100, PK10 (14D)
- Draeger Detector Tubes and Badges