Shop All PAPR Accessories
Draeger
Decon Belt, Plastic, 70 in.L x 2 in.W
Mfr # 4056923
Zoro # G9359393
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With C420 Powered Air Purifying Respirator
- Material Plastic
- Standards NIOSH
- Size 70 in L x 2 in W
Product Information
- Brand Draeger
- MFR # 4056923
- Zoro # G9359393
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | 70 in L x 2 in W |
Details
For Use With | C420 Powered Air Purifying Respirator |
Material | Plastic |
Item | Decon Belt |
Standards | NIOSH |
Description
Decon Belt, For Use With C420 Powered Air Purifying Respirator, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel (1F115)
- REEBOK Sublite Cushion Work 11.5M Black, PR (RB4049)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, U1-1018-NA_14x10 (U1-1018-NA_14x10)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, M, 1 PR (29JV92)
- 3M Speedglas(TM) Auto Darkening Filter (06-0000-30)
- 3M Filter Cover, Plastic, 5-3/4"x10"x2" (TR-6800FC)
- ILC DOVER Blower (S-2002)
- GVS-RPB RPB Safety Head Sock (05-601)
- GVS-RPB RPB Safety Nova 3 Side Padding, Size A-15 (NV3-732-A15)
- 3M Replacement Hood with Collar, PK10 (H-410-10)
- 3M Breathing Tube (BE-224)
- Draeger PAPR Accessories