Shop All Disposable Standard Batteries
This Product is Discontinued
Draeger
Alkaline Alkaline Battery Replacement Battery Kit (Discontinued)
Mfr # 4588195
Zoro # G2717027
This Product is Discontinued
Key Features
- Voltage 4.5V DC
- Battery Type Alkaline
- Operating Temp. Range - 5 Degrees to 105 Degrees F
- Color Black
- Battery Life 12 hr
Product Information
- Brand Draeger
- MFR # 4588195
- Zoro # G2717027
- Country of Origin United States
- Category Disposable Standard Batteries
Details
Voltage | 4.5V DC |
Battery Type | Alkaline |
Operating Temp. Range | - 5 Degrees to 105 Degrees F |
Color | Black |
Battery Life | 12 hr |
Item | Replacement Battery Kit |
Includes | (4) Batteries |
For Use With | Mfr. No. X-am 2500, X-am 5000 |
Battery Chemistry | Alkaline |
Voltage - Batteries | 4.5VDC |
Description
Replacement Battery Kit, Alkaline, Battery Life 12 hr, Color Black, For Use With Mfr. No. X-am 2500, X-am 5000, Operating Temp. Range - 5 Degrees to 105 Degrees F, Voltage 4.5V DC, Includes (4) Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.