Shop All Fuel Cylinders
Dr Shrink
Dr. Shrink DS-LWTANK-22 Lightweight Composite Propane Tank
Mfr # DS-LWTANK-22
Zoro # G704125716
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dr Shrink
- MFR # DS-LWTANK-22
- Zoro # G704125716
- UPC # 657161011248
- Country of Origin United States
- Category Fuel Cylinders
Description
Lightweight composite propane tank is designed to replace heavy propane tanks. It's 50 percent lighter than steel and also come with a comfortable ergonomic handle that allows for stacking and easy carrying. The outer walls are translucent, allowing you to see exactly how much propane is left in the tank. Each cylinder has a wide, stable base that prevents it from tipping over.
Features- Boiling liquid expanding vapor explosion
- The LPG will then "breathe" through the cylinder wall and burn in a controlled manner
- Propane volume at 60 Deg F: 4.05 gal
- Material: Fiberglass
- Valve Type: OPD Valve
- Propane Volume: 5.24 gallons at 60° F
- Butane Capacity: 18.70 lbs
- Weight: 13.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-540 Oxygen/CGA-510 Acetylene/LP, 100 psi Oxygen/15 psi Fuel (HTP2)
- WELLER Heater Assembly (EC234)
- LINCOLN ELECTRIC Contact Tip 350, 0.052 (KP2744-052-B100)
- BLAIR EQUIPMENT CO $SPOTWELD KIT-3/8" CUTTERS (BL11082)
- DR SHRINK Dr. Shrink DS-LWTANK-11 Lightweight Composite Propane Sylinder (DS-LWTANK-11)
- DR SHRINK Dr. Shrink DS-LWTANK-17 Lightweight Composite Propane Tank (DS-LWTANK-17)
- ENPAC Cylinder Stand, 2 Cyl., 11-1/2in.dia., HDPE (7212-YE)
- SAFTCART Single Cylinder Stand, 27 In. H, Steel (B-TOTE)
- UNIWELD Clog Blaster, ID Pipe Capacity 4 - 6 In (40064)
- BERNZOMATIC Fuel Cylinder, Propane, 14.1 oz, CGA 600 RH (333670)
- UNIWELD Plug Adaptor Kit, Use w/ All Lines (40080)
- Dr Shrink Fuel Cylinders