Shop All Watercraft Tops, Covers & Storage
Dr Shrink
Dr. Shrink DS-LIFTOFF Liftoff Shrink Wrap Separator
Mfr # DS-LIFTOFF
Zoro # G804076772
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dr Shrink
- MFR # DS-LIFTOFF
- Zoro # G804076772
- UPC # 657161010128
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Description
Promote air circulation and surface protection on painted boat hulls, where doing so is critical to prevent paint blistering that can occur when shrink wrap touches painted surfaces. Liftoff prevents this. Dr Shrink Liftoff inserts a space between the shrink wrap and your boat or machinery.
Features- Space promotes air circulation and better surface protection
- Prevent any damage caused by shrink wrap rubbing against a surface during storage
- Reusable and easy to install
- Liftoff separator keeps shrink wrap from touching paint that can cause blistering
- Color - Black
- Material - Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE Black Powder Coated Aluminum Running Boards (415088-401723)
- STENS Oem Replacement Belt 265-379 For John Deere Tcu13198 (265-379)
- WIX FILTERS GM FAMILY OF CARS AND TKS 68-97-A SEPARA (42098)
- CARTER FUEL PUMPS 69-78 Cad Comm Chassis-Deville 7.7-8.2L Mech Fuel Pump, M6622 (M6622)
- DR SHRINK Dr. Shrink DS-4082HDC 40 x 82 in. Heavy Duty Zipper Door; Clear (DS-4082HDC)
- DR SHRINK Dr. Shrink DS-703W 3 in. x 180 ft. Heat Shrink Tape - White (DS-703W)
- DR SHRINK Dr. Shrink DS-WRAPCOUNTER Shrink Wrap Footage Counter (DS-WRAPCOUNTER)
- DR SHRINK Dr. Shrink DS-7501500 .75 in. x 1500 ft. Woven Cord Strapping (DS-7501500)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- CLASSIC ACCESSORIES Stellex Model E Center Console Boat Cover, Blue, 20 ft - 22 ft L (20-403-120501-RT)
- PERKO Perko 1299DP099A Spare Eye for Fender Lock (1299DP099A)
- Dr Shrink Watercraft Tops, Covers & Storage