Dr. Shrink DS-703W 3 in. x 180 ft. Heat Shrink Tape - White
Mfr # DS-703W
Zoro # G204076853
Product Information
- Brand Dr Shrink
- MFR # DS-703W
- Zoro # G204076853
- UPC # 657161009740
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Description
Heat shrink tape is an invaluable component of any shrink wrap system, and is ideal for securing pleats, temporarily sealing tank vents, reinforcing sharp corners, installing doors and repairing holes even the ones caused by excessive heat. This tape has four widths to meet the demands of different applications and three colors to match existing shrink wrap. The tenacious adhesive is backed by a 9 mil film to provide extra holding power and strength exactly where it is needed. Note: clear tape is not recommended for use over 60 days and is not for exterior use. A residue maybe left behind upon removal if left on for long periods of time.
Features- Tape for securing pleats, installing zippered doors, repair holes and more in shrink wrap
- 9mil thick tape with tenacious adhesive can add strength to sharp corners and other high stress areas
- Clear heat shrink tape is not designed for long term or outdoor use
- Color: White
- Size: 3 in. x 180 ft.
- Material: Polyethylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Silicone Pad, Battery - 180W, 120V, 1.5A - 13in. 33 Cm X 20-1/2in. 52 Cm (3400068)
- CURT Front Mount Hitch w/2" Receiver, 31008 (31008)
- LINCOLN Truck Drain, High-Impact Polypropylene (3665)
- WIX FILTERS Racing Applications Only, 46946R (46946R)
- DR SHRINK Dr. Shrink DS-7501500 .75 in. x 1500 ft. Woven Cord Strapping (DS-7501500)
- DR SHRINK Dr. Shrink DS-WRAPCOUNTER Shrink Wrap Footage Counter (DS-WRAPCOUNTER)
- DR SHRINK Dr. Shrink DS-4082HDC 40 x 82 in. Heavy Duty Zipper Door; Clear (DS-4082HDC)
- CLASSIC ACCESSORIES Boat Cover, Model C, Charcoal StormPro (88938)
- CAMCO Boat Cover Support Kit, 30"-50" (41970)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Boat Cover V HULL FISHING Center Console, High Bow Rails, Outboard 26ft 6in L 102in W Red (SBVCCR26102B-JYR)
- Dr Shrink Watercraft Tops, Covers & Storage