Shop All Line Trimmers & Brush Cutters
Dr Power
Brush Mower, 26 in Cutting Width
Mfr # AT45326BEN
Zoro # G209008514
product price: $3,806.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,806.99
Free 30-Day Returns
Key Features
- Engine Briggs and Stratton
- Cutting Width 26 in
- Engine Displacement 500 cc
- Drive Type Walk Behind
- Features Adjustable Handlebars, Ergonomic Controls
Product Information
- Brand Dr Power
- MFR # AT45326BEN
- Zoro # G209008514
- UPC # 843530008760
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 26 in |
Maximum Cutting Diameter | 26 in |
Details
Item | Gas-Powered Walk-Behind Brush Cutter |
Engine | Briggs and Stratton |
Engine Displacement | 500 cc |
Drive Type | Walk Behind |
Features | Adjustable Handlebars, Ergonomic Controls |
HP | 15.5 hp |
Fuel Tank Capacity | 2 gal |
Anti Vibration Handle | Yes |
Tool Weight | 290 lb |
Start Type | Electric |
Horsepower | 15.5 hp |
Power Source | Gas-Powered |
Anti-Vibration Handle | Yes |
Engine Brand | Briggs & Stratton |
Engine Cycle | 2-Cycle |
CARB Compliant | CARB Non-Compliant |
Description
Gas-Powered Walk-Behind Brush Cutter, Power Source Gas-Powered, Cutting Width 26 in, Drive Type Walk Behind, Engine Brand Briggs & Stratton, Engine Displacement 500 cc, Engine Cycle 2-Cycle, Start Type Electric, Horsepower 15.5 hp, Tool Weight 290 lb, CARB Compliant CARB Non-Compliant, Fuel Tank Capacity 2 gal, Maximum Cutting Diameter 26 in, Anti-Vibration Handle Yes
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRHEAD Airhead AHTK-P2 Performance Kayak Paddle - 7' (AHTK-P2)
- KOHLER Carburetor Kit (16 853 20)
- CONDOR OUTDOOR PRODUCTS ROLLXUP UTILITY POUCH, COYOTE BROWN (MA36-498)
- TURFEX Towable Spryer, 2Nzzl Boom/Spry Wnd, 25Gal (US300)
- DEWALT Lawn Edger, Attachment Capable, 60V (DCED472B / DCB606)
- WILD BADGER POWER Cordless 40 Volt Front-Mount Trimmer/Edger, Includes 2.0 Ah Battery and Clip-on Charger (WB40VTR)
- MAKITA String Trimmer Guard, XRU23 (412580-8)
- ECHO String Trimmer, Battery Powered, 56 V (DPAS-2600SBBT)
- CORONA TOOLS EDGER COMFORTGEL 35"" (LG 3684)
- BLACK & DECKER 40V MAX* Lithium String Trimmer + Sweeper Combo Kit (LCC140)
- Dr Power Trimmers