Shop All Line Trimmers & Brush Cutters
Dr Power
Brush Mower, 22 in Cutting Width
Mfr # TR43076DMN
Zoro # G909008517
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Width 22 in
- Engine Displacement 170 cc
- Drive Type Walk Behind
- Fuel Tank Capacity 1 qt
- Horsepower 5.2 hp
Product Information
- Brand Dr Power
- MFR # TR43076DMN
- Zoro # G909008517
- UPC # 843530008616
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 22 in |
Maximum Cutting Height | 3 1/2 in |
Overall Width | 21 1/2 in |
Maximum Cutting Diameter | 22 in |
Details
Item | Gas-Powered Walk-Behind Brush Cutter |
Engine Displacement | 170 cc |
Drive Type | Walk Behind |
Fuel Tank Capacity | 1 qt |
Horsepower | 5.2 hp |
Tool Weight | 57 lb |
Tires | Diamond |
Start Type | Recoil |
Attachment System Compatible | Attachment Capable |
Power Source | Gas-Powered |
CARB Compliant | CARB Non-Compliant |
Engine Brand | DR Power |
Engine Cycle | 2-Cycle |
Description
Gas-Powered Walk-Behind Brush Cutter, Power Source Gas-Powered, Cutting Width 22 in, Drive Type Walk Behind, Engine Brand DR Power, Engine Displacement 170 cc, Engine Cycle 2-Cycle, Start Type Recoil, Horsepower 5.2 hp, Tool Weight 57 lb, CARB Compliant CARB Non-Compliant, Fuel Tank Capacity 1 qt, Overall Width 21 1/2 in, Tires Diamond, Maximum Cutting Diameter 22 in, Maximum Cutting Height 3 1/2 in
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN ELECTRIC Franklin Electric PT1488 Filter Case for PF3200 & 12000 (PT1488)
- VALTERRA Valterra T1025 Hose Adapter - 45°, Black, Bulk (T1025)
- CHAMPION SPORTS Economy Electric Inflating Pump, Sports (EP110)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Green Durable Fiberglass Handle (49431)
- DEWALT 60V MAX* 7-1/2 in. Brushless Attachment Capable Edger (Tool Only) (DCED472B)
- WILD BADGER POWER Wild Badger Power Gas 52cc 2-Cycle 2-in-1 String Trimmer and Brush Cutter Blade (WBP52BCI)
- BLACK & DECKER Black & Decker Lawn 2309748 20V Hedge Trimmer Baretool (2309748)
- FASTCAP Fastcap Fcqprotrim Quad Pro Trim With Tungsten Carb Blade (FCQPROTRIM)
- SILKY SAWS Silky Blade Super ACCEL 210mm Large Teeth (120-21)
- BLACK & DECKER 7.5 Amp 14 inch Trimmer/Edger (GH3000)
- GENERAC Generac Power Systems 250010 DR Power 22 in. Walk Behind Gas 7.25 FPT Trimmer Mower (250010)
- Dr Power Trimmers