Dr. Martens

Work Shoes, 10, M, Brown, Steel, Mens, PR (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Steel Toe Shoes

Key Features

  • Wide Toe Cap No
  • Waterproof Type None
  • Heel Height 1/2 in
  • Mark II Slip Test Results- Dairy Tile Wet 0.70
  • Electrical Hazard Rated No
See all product information

Product Information

Dimensions

Heel Height 1/2 in
Height 3 in
Footwear Width M
Size 10
Footwear Size 10
Width M
Size (PRINT) 10
Overall Height 3 in

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Gaucho, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number R23787207

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products