Yellow 10000-Watt Salamander Construction Single Phase 240-Volt Portable Fan Forced Electric Heater
Mfr # DR-PS11024
Zoro # G910388066
Key Features
- Heater Voltage 240V
- Width 39 in
- Depth 22 in
- Heater Color Yellow
- Length 28 in
Product Information
- Brand Dr Infrared Heater
- MFR # DR-PS11024
- Zoro # G910388066
- UPC # 856957005489
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 39 in |
Depth | 22 in |
Length | 28 in |
Details
Heater Voltage | 240V |
Heater Color | Yellow |
Features | 1 Phase / 10 KW @ 240V |
Wattage | 10000W |
Amps AC | 55 A |
Description
Dr. Infrared heater has been keeping millions of Americans warm for many years. These portable heavy-duty salamander heaters are perfect for heating up construction sites, factories, workshops, warehouses, garages, sheds, barns, and other spaces. The heater features an adjustable thermostat, finned heating elements, automatic reset, fan-only function, thermal cutoff switch, and 10 inch wheels for convenient transport and portability. This salamander heater is also available in two other versions: a 240V/single phase/15000W version dr-ps11524, and a 208V/Triple phase/15000W version dr-ps31520. hardwiring required, needs a 6/4 so type cord for connection. Csa listed.
- •Clean, instant, odor-free heat
- •240 volt, single Phase, 10000 watt
- •Heavy-duty steel Frame; safety guards on both INTAKE and output ends
- •Adjustable thermostat with temperature range from 40 - 100 degree; hardwiring required
- •Heater comes with cart for convenient portability
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Hot Surface igniter, LP/NG, 120, 5 1/4 in L., Silicon Carbide (Q4100C9054)
- SIEMENS Actuator (SAS61.33U)
- ASCO K3A552U 120V 3/4" Npt. 2-Way (K3A552U)
- ZORO SELECT Relay, Magnetic, SPST, Coil 240V (5MMA4)
- DR INFRARED HEATER Yellow 15000-Watt Salamander Construction Single Phase 240-Volt Portable Fan Forced Electric Heater (DR-PS11524)
- DR INFRARED HEATER Advanced Dual Heating System with Humidifier and Oscillation Fan and Remote Control, 1500W (DR-998)
- DR INFRARED HEATER Walnut Advanced Dual Heating System with Humidifier and Oscillation Fan and Remote Control (DR-998W)
- DR INFRARED HEATER Dual Heating Hybrid Space Heater, 1500-Watt with Remote (DR-978)
- DR INFRARED HEATER Electric Portable Space Heater, 1500-Watt (DR-968)
- HEAT WAGON Portable Electric Salamander Heater, 9000, 208/240V AC, 1 Phase (P900)
- PERFECT AIRE Electric Ceramic Heater (1PHPC7)
- Dr Infrared Heater Portable Electric Heaters