Wall/Ceiling Mounted 240-Volt Hardwired Shop Garage Commercial Heater, 3000-watt/6000-watt
Mfr # DR-966
Zoro # G210208507
Key Features
- Watts 6000W
- BtuH 20472
- Heater Voltage 240V
- Color Gray
- Amps AC 35 A
Product Information
- Brand Dr Infrared Heater
- MFR # DR-966
- Zoro # G210208507
- UPC # 609613132377
- Country of Origin China
- Category Electric Wall Heaters
Dimensions
Width | 13 in |
Depth | 14 1/2 in |
Details
Watts | 6000W |
BtuH | 20472 |
Heater Voltage | 240V |
Color | Gray |
Amps AC | 35 A |
Grille Material | Metal |
Description
Need safe, comfort and quick heat? This DR966 3000/6000W industrial heater can be easily installed in either your new or remodeled building. DR966 can be your primary or auxiliary heat source for your garage, factories, stores, warehouses, workshops, schools, churches, hospitals, dormitories or any exposed areas. DR966 uses spiral steel metal sheath electric heating elements with low sheath temperatures provide uniform heat and long service life. Plus a large, matched, dynamically 8in fan provide maximum air flow with minimum turbulence and noise, gently distributes warmth through your area. Totally enclosed, thermally protected, heavy duty ball bearing motor features permanently lubricated provides long life and low maintenance. Built-in adjustable thermostat allows to set your desire style. Rugged stamped steel front cover with five-way adjustable louvers for easy control airflow. Ceiling and wall mounting bracket are included. Finished in a gray epoxy paint. UL &CUL Listed. 1 year limited Component warranty.
- •Heavy Duty 240-Volt Single Phase 3000-Watt / 6000-Watt Commercial Electric Heater
- •Hardwiring is required, and Power Cord is not provided/included
- •Dimensions: Height 14.5" , Width 13" , Depth 14.5"
- •Wall or Ceiling mounting bracket are included
- •Adjustable Thermostat with HIGH and LOW Setting
- •5 Adjustable Louvers for to direct airflow
- •UL and cUL Listed
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Propeller-Shaft Assembly (50K386)
- LOCHINVAR Rly2210K Rly2210 Board, Control, (RLY2210K)
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506A)
- JOHNSON CONTROLS M9124-Gga-2 Motor Actuator; (M9124-GGA-)
- DR INFRARED HEATER Hardwired 7500W 240V Garage Electric Heater Wall/Ceiling Mounted with Remote Controlled Thermostat (DR-975)
- DR INFRARED HEATER Hardwired 10000-Watt 240-Volt Garage Heater Wall/Ceiling Mounted with Remote Controlled Thermostat (DR-910F)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1800 W (2HAC6)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed, 208/240V AC, White (3UG19)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 1125/1500 W (HF3323TD-RP)
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 72 in., Condiments Design, 120 V (HS-2472-V59)
- KING ELECTRIC Paw Ss Accy Surface Can (PAWS-SS)
- Dr Infrared Heater Electric Wall Heaters