Infrared 1500-Watt Portable Space Heater with Humidifier and Dual Heating System
Mfr # DR-968H
Zoro # G210208545
Key Features
- BtuH Output 5200
- Watts 1500W
- Heater Voltage 120V
- Width 12 in
- Depth 15 in
Product Information
- Brand Dr Infrared Heater
- MFR # DR-968H
- Zoro # G210208545
- UPC # 856957005182
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 12 in |
Depth | 15 in |
Length | 13 in |
Details
BtuH Output | 5200 |
Watts | 1500W |
Heater Voltage | 120V |
Features | With Humidifier |
Material | Metal |
Amps AC | 12.5 A |
Description
The DR-968H comes with silent ultrasonic humidifier built-in to the heater that produces super level of therapeutic comfort that you have never try. The humidifier function adds much needed moisture to dry winter air while distributing warm throughout your entire room faster. Newly engineered and designed in the US, this is one of the best alternative and most efficient heating sources for you this winter. The Dr. Infrared Heater's Advanced Dual Heating System, combining PTC and Quartz Infrared Element, keeps you warm this winter while saving on heating bills. Equipped with a Dual Heating System and High Velocity Low Noise blower, the Dr Infrared Heater increases the heat distribution and transfer rate and the result is heating your room to a comfortable temperature, fast. The Dr. Infrared Heater is certified by Underwriters Laboratories UL USA and Canada, ensuring the highest safety standard. The Dr. Infrared Heater is perfectly safe around children and pets and only gets warm to the touch. It does not have exposed heating elements that can cause a fire. The Dr. Infrared Heater comes with Energy saving Auto Mode, high and low setting when the mode is set to Auto, the unit will cycle on and off and switch between high or low setting to maintain the desired temperature setting. With its unparalleled heating capabilities, safety design, energy efficiency and quietness, Dr. Infrared Heater is simply the best choice for your home heating needs.
- •Newly Engineered and Designed in USA with Advanced Dual Heating System. 1500W with High and Low Temperature Settings, range from 50 to 85 °F
- •Can heat up a large room with Dual Heating System: Infrared Quartz tube + PTC. Rated around 5200 BTU
- •Built-in humidifier produces a cool mist to add much needed humidity to dry, winter air
- •Overheat and Tip-Over protection built-in with a max 12-hour automatic shut-off timer
- •Electric Cord : 72 Inches long (6 feet)
- •Fan forced heater; 120-Volt, 12.5-Amps, 1500-Watt
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/3 in L., Silicon Carbide (07 67A366S1)
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 115VAC, 2460/3460/4400 CFM (71590)
- HEAT STORM Infrared Space Heater, Floor or Wall Mount, 1000 Watts, 120 Volt, Gray (HS-1000-WXG)
- WATERLINE CONTROLS Water Level Control Fill w/ High Alarm (WLC4000-120VAC)
- DR INFRARED HEATER Dual Heating Hybrid Space Heater, 1500-Watt with Remote (DR-978)
- DR INFRARED HEATER Yellow 10000-Watt Salamander Construction Single Phase 240-Volt Portable Fan Forced Electric Heater (DR-PS11024)
- DR INFRARED HEATER Advanced Dual Heating System with Humidifier and Oscillation Fan and Remote Control, 1500W (DR-998)
- DR INFRARED HEATER Electric Portable Space Heater, 1500-Watt (DR-968)
- DR INFRARED HEATER Yellow 15000-Watt Salamander Construction Single Phase 240-Volt Portable Fan Forced Electric Heater (DR-PS11524)
- DR INFRARED HEATER Walnut Advanced Dual Heating System with Humidifier and Oscillation Fan and Remote Control (DR-998W)
- WORLD & MAIN 6000W HD Indust Heater (CZ225ERG)
- Dr Infrared Heater Electric Heaters & Accessories