Hardwired 10000-Watt 240-Volt Garage Heater Wall/Ceiling Mounted with Remote Controlled Thermostat
Mfr # DR-910F
Zoro # G010208523
Key Features
- Watts 10000W
- Heater Voltage 240V
- Color Gray
- Amps AC 60 A
- Width 18 in
Product Information
- Brand Dr Infrared Heater
- MFR # DR-910F
- Zoro # G010208523
- UPC # 856957005380
- Country of Origin China
- Category Electric Wall Heaters
Dimensions
Width | 18 in |
Depth | 16 in |
Details
Watts | 10000W |
Heater Voltage | 240V |
Color | Gray |
Amps AC | 60 A |
Grille Material | Metal |
Description
Need safe, comfortable, quick heater? Dr Infrared heater DR-910F heavy-duty hardwired shop garage heater can be easily installed in your new or remodeled building. This 10000W heater can be the primary or auxiliary heat source ideally suited for use in garages, factories, stores, warehouses, workshops, Schools, churches, hospitals, dormitories, or any exposed spaces. The DR-910F uses spiral steel metal sheath electric heating elements with low sheath temperatures, providing uniform heat and long lasting product life. Additionally, a large, matched, dynamic fan provides maximum air flow with minimum Turbulence and noise, gently distributing warmth throughout your space. The heavy duty ball bearing motor is totally enclosed, thermally protected, and permanently lubricated, requiring minimal maintenance. Built-in adjustable remote-controlled thermostat allows you to set your desired temperature between 50 - 90 degrees. If desired, an optional wall-mounted external thermostat can be wired to this heater sold separately, does not come with heater. rugged stamped steel front cover features five adjustable louvers for easy airflow control. Can be mounted on either the wall or ceiling bracket included. finished in a grey epoxy paint. The DR-910 series also comes with a cart version see model DR-910M. UL &cUL listed. 1 year limited component warranty.
- •Heavy duty 240V single Phase 10000W electric heater
- •Hardwired, wall/ceiling-mounted heater
- •Remote controlled thermostat with temperature range from 50 - 90 °F
- •5 adjustable louvers to direct airflow
- •Heavy duty fully enclosed motor
- •Timer Features
- •UL and C-UL listed
- •Optional wall wired thermostat DR-001 (sold separately)
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 20X28X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 20 X 28 X 075 MADE IN THE USA FILTE (WY-0LZV-4)
- AMERICAN METAL FILTER 14 X 20 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101420)
- ALL-FILTERS 20X25X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (20251.8 4PK)
- SCHNEIDER ELECTRIC Branch Tap Gauge Adaptor (22-138)
- DR INFRARED HEATER Hardwired 7500W 240V Garage Electric Heater Wall/Ceiling Mounted with Remote Controlled Thermostat (DR-975)
- DR INFRARED HEATER Wall/Ceiling Mounted 240-Volt Hardwired Shop Garage Commercial Heater, 3000-watt/6000-watt (DR-966)
- CADET Electric Wall Mount Heater, 12 in H Grille, Recessed, 1000W, 120V AC, White (CSC101TW)
- KING ELECTRIC LPW ECO2S Wall Heater, 240V 4500W, Satin Nickel (LPW2445-ECO-SN-R)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (2HAD5)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000 W (G3325TD-RP)
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 48 in., Tree Reflection Design, 120 V (HS-2448-V12)
- Dr Infrared Heater Heaters & Furnaces