Shop All Electric Heater Parts
Dr Infrared Heater
9 Feet 50A Power Cord with NEMA 6-50P Plug Open End with Eyelet 6-2 Gauge UL listed, Black
Mfr # DR-PS101
Zoro # G410388061
original price:
$84.69
13% off
new price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 1 in
- Width 1 in
- Amps AC 50 A
Product Information
- Brand Dr Infrared Heater
- MFR # DR-PS101
- Zoro # G410388061
- UPC # 856957005755
- Country of Origin Taiwan, Province of China
- Category Electric Heater Parts
Dimensions
Length | 9 Feet |
Depth | 1 in |
Width | 1 in |
Details
Amps AC | 50 A |
Description
Dr. Heater USA's DR-PS101, 9 feet long power cord with NEMA 6-50P, Straight molded Plug, open end with eyelets, 6-2 gauge wire for 50A service , 2 poles 3 wires 250VAC UL listed. This power cord can be used on models DR-966, DR-975, DR-910F, DR-910M, DR-P130 and DR-PS11024.
- •9 Feet long with NEMA 6-50P molded Plug
- •Open End with Eyelet
- •6-2 wire, 2 poles, 3 wires, 250VAC
- •50A, UL listed
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Gauge, High Side 134A/R-12 (85500)
- NORDFAB Round Adjustable Nipple, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W, 10-5/8" L, 12" H (8040207308)
- ETERNABOND Copper Flashing, 2in x 25ft (CF-2-25R)
- GLOBAL INDUSTRIAL Standard Capacity Pleated Air Filter, MERV 8, Self-Supported, 20Wx14Hx1D (B2318287)
- DR INFRARED HEATER Black 15 Feet 50A Power Cord with NEMA 6-50P Plug Open End with Eyelet 6-2 Gauge UL listed (DR-PS102)
- DR INFRARED HEATER Black 25 Feet 50A Power Cord with NEMA 6-50P Plug Open End with Eyelet 6-2 Gauge UL listed (DR-PS103)
- DAYTON Wheel, Solid Rubber, PK2 (PS10241-001-04)
- DAYTON Mounting Bracket, Wall, 50kW (2YU92)
- HOMESTEAD 1000W Electric Bucket Heater (HO2588015)
- TPI Power Terminal Block, 60-100KW, 5100 (61412001)
- QMARK Element (302012808)
- Dr Infrared Heater Electric Heater Parts