Dr. Heater USA DR-975 7500W 240V Hardwired Shop Garage Electric Heater with Remote Controlled Thermostat & Wall Ceiling Mounted; Gray
Mfr # DR-975
Zoro # G903700349
Product Information
- Brand Dr. Heater Usa
- MFR # DR-975
- Zoro # G903700349
- UPC # 856957005373
- Country of Origin China
- Category Electric Wall Heaters
Description
Need safe, comfortable, quick heater. Infrared heater DR-910M heavy-duty hardwired shop garage heater can be easily installed in your new or remodelled building. This 10000W heater can be the primary or auxiliary heat source ideally suited for use in garages, factories, stores, warehouses, workshops, Schools, churches, hospitals, dormitories, or any exposed spaces. The DR-910M uses spiral steel metal sheath electric heating elements with low sheath temperatures, providing uniform heat and long lasting product life. Additionally, a large, matched, dynamic fan provides maximum air flow with minimum Turbulence and noise, gently distributing warmth throughout your space. The heavy duty ball bearing motor is totally enclosed, thermally protected, and permanently lubricated, requiring minimal maintenance. Built-in adjustable thermostat allows you to set your desired temperature between 50 - 90 degrees. Rugged stamped steel front cover features five adjustable louvers for easy airflow control. The DR-910M features a cart for convenient portability. Finished in a grey epoxy paint. The dr-910 also comes with a wall/ceiling mounted version, the dr-910f.
Features- Heavy duty 240V single Phase 4700/7500W electric heater
- Hardwired, wall/ceiling-mounted heater
- Remote controlled thermostat with temperature range from 50 - 90 degree
- 5 adjustable louvers to direct airflow
- Timer feature; heavy duty fully enclosed motor
- Color: Gray
- Dimension: 13'' H x 19'' W x 15" L
- Weight: 31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 4 In (21117)
- AIR HANDLER Change-Out Bag, 90x96" (54FE72)
- WHITE-RODGERS 1F97-1277 24V/Millivolt 2 Or 3 (1F97-1277)
- TJERNLUND PRODUCTS Water Heater Interlock, Use With UC1 (WHKE)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 4800 W (G3327TD-RP)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000 W (400C59)
- CADET Recessed Electric Wall-Mount Heater, Recessed, 1000/1500/1600W W, 120/208/240V AC, White (CEC163TW)
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 72 in., Mirror Design, 120 V (HS-2472-V93)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 2000 W (3ENC8)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed, 1500/1125/750/375 W (3UG15)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater (P3327T-RP)
- Dr. Heater Usa Electric Heaters & Accessories