Shop All Patio Heaters
Dr. Heater Usa
Dr. Heater USA DR-238 1500 watt Carbon Infrared Heater; Black
Mfr # DR-238
Zoro # G504127491
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dr. Heater Usa
- MFR # DR-238
- Zoro # G504127491
- UPC # 856957005649
- Country of Origin China
- Category Patio Heaters
Description
The DR-238is a indoor and outdoor infrared heater. It offers safe, clean, instant and odorless carbon infrared heat, providing you with maximum comfort for your winter activity indoor or outdoor. It also offers 3 heat output setting 900W, 1200W and 1500W to meet your needs. DR-238 is made with durable and weather proof anodized aluminum for years of outdoor use. Comes with power cord, wall and ceiling mounting bracket , remote controlled , 120V , ETL Listed.
Features- Carbon Infrared Heater
- Indoor outdoor patio
- Garage
- Wall or ceiling Mount with remote
- Suitable for indoor and outdoor installations
- Color: Black
- Weight: 8.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL AIR Filter, High Efficiency, 75 scfm, Element (019-0353)
- HONEYWELL 391937 Natural Gas To Lp (391937)
- DIAL MFG 22X24 Aspen Cooler Pad (3007)
- BROILMASTER Broilmaster B100514 Natural Gas Valve for P3; P4; D3; D4 Series (B100514)
- FLASH FURNITURE Round Outdoor Patio Heater - Bronze -7.5 Feet Tall (NAN-HSS-AGH-BR-GG)
- CROWN VERITY Patio Heater (CV-2620-SS)
- HILAND Ground Electric Heater (HIL-PHB-1500)
- BROMIC HEATING BH0210003 Tungsten Smart-Heat 500 Series Natural Gas Outdoor Patio Heater - 43000 BTU (239BH213)
- HILAND Commercial Glass Tube Patio Heater in Hammered Bronze (HLDS01-CGTHG)
- BROMIC HEATING BH0110004 Platinum Smart-Heat 500 Series Propane Outdoor Patio Heater - 39800 BTU (239BH114)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Portable (Under table) (HEA-20960D-1)
- Dr. Heater Usa Gas Heaters & Accessories