Shop All Step Stools
Dpi
3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow
Mfr # ST327-14
Zoro # G9995702
original price:
$255.99
6% off
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Base Depth 33 1/2 in
- Bottom Width 21 in
- Color Yellow
- Load Capacity 500 lb
Product Information
- Brand Dpi
- MFR # ST327-14
- Zoro # G9995702
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 33 1/2 in |
Bottom Width | 21 in |
Overall Height | 29 1/2 in |
Top Step Depth | 18 1/2 in |
Top Step Height | 29 1/4 in |
Platform Depth | 30 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Box Step |
Color | Yellow |
Load Capacity | 500 lb |
Material | Plastic |
Number of Steps | 3 |
Step Stool Product Group | Box Step |
Net Weight | 30.1 lb |
Finish | Smooth |
Description
Step Stool Product Group Box Step, Number of Steps 3, Overall Height 29 1/2 in, Material Plastic, Load Capacity 500 lb, Top Step Height 29 1/4 in, Top Step Depth 18 1/2 in, Bottom Width 21 in, Base Depth 33 1/2 in, Color Yellow, Finish Smooth, Net Weight 30.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 014-119214 Washers - 1" Round Spindle, 5 Pack (014-119214)
- LITTLE GIANT Bar/Pipe Truck, 12 ga. Steel, 3600 lb (BRT36488PHBK)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (326G)
- LOOS Wire Rope Sleeve, 5/16 In, 122 Copper (SL2-10P)
- DPI 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST18-07)
- DPI 2 Steps, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NST-2-14)
- DPI 2 Steps, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NTXST-2-14)
- DPI 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Black (ST327-01)
- DPI 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST217-07)
- DPI 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Black (ST217-01)
- LOUISVILLE 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (L-2011-02)
- Dpi Step Stools