Shop All Step Stools
Dpi
3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Black
Mfr # ST327-01
Zoro # G9995693
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Base Depth 33 1/2 in
- Bottom Width 21 in
- Color Black
- Load Capacity 500 lb
Product Information
- Brand Dpi
- MFR # ST327-01
- Zoro # G9995693
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 33 1/2 in |
Bottom Width | 21 in |
Overall Height | 29 1/2 in |
Top Step Depth | 18 1/2 in |
Top Step Height | 29 1/4 in |
Platform Depth | 30 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Box Step |
Color | Black |
Load Capacity | 500 lb |
Material | Plastic |
Number of Steps | 3 |
Step Stool Product Group | Box Step |
Net Weight | 30 lb |
Finish | Smooth |
Description
Step Stool Product Group Box Step, Number of Steps 3, Overall Height 29 1/2 in, Material Plastic, Load Capacity 500 lb, Top Step Height 29 1/4 in, Top Step Depth 18 1/2 in, Bottom Width 21 in, Base Depth 33 1/2 in, Color Black, Finish Smooth, Net Weight 30 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY ® L-3322B 5 Ton Swivel Hook w/Latch - 1028627 (1028627)
- VESTIL Wheel Alignment Curb, 144", Yellow (SWAC-144)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 400 lb. (A-LIFT-S-HP)
- DAYTON Load Roller Kit (MH4VME910G)
- DPI 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (ST327-14)
- DPI 3 Steps, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NST3-14)
- DPI 2 Steps, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NST-2-14)
- DPI 2 Steps, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NTXST-2-14)
- DPI 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST327-07)
- DPI 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST18-07)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs 31W Storage Step Stool White Finish (31W)
- Dpi Ladders