Shop All Step Stools
Dpi
1 Step, Plastic Step Stand, 500 lb. Load Capacity, Black
Mfr # ST18-01
Zoro # G9995641
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 13 3/4 in
- Bottom Width 19 1/2 in
- Color Black
- Load Capacity 500 lb
- Material Plastic
Product Information
- Brand Dpi
- MFR # ST18-01
- Zoro # G9995641
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 13 3/4 in |
Bottom Width | 19 1/2 in |
Overall Height | 11 1/2 in |
Top Step Depth | 11 5/8 in |
Top Step Height | 11 1/2 in |
Step Width | 17 3/4 in |
Platform Depth | 17-1/4 in |
Details
Item | Box Step |
Color | Black |
Load Capacity | 500 lb |
Material | Plastic |
Number of Steps | 1 |
Step Stool Product Group | Box Step |
Finish | Smooth |
Net Weight | 9.1 lb |
Description
Step Stool Product Group Box Step, Number of Steps 1, Overall Height 11 1/2 in, Material Plastic, Load Capacity 500 lb, Top Step Height 11 1/2 in, Top Step Depth 11 5/8 in, Bottom Width 19 1/2 in, Base Depth 13 3/4 in, Color Black, Finish Smooth, Net Weight 9.1 lb, Step Width 17 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE7220)
- ZORO SELECT Anchor Shackle, 2,000 lb, Carbon Steel (55AX92)
- ZORO SELECT Platform Truck, 1200lb, 72in x 30in (EPT30728PN95)
- COMPONENT HARDWARE Black Rubber Corner Bumper, Square E (C60-1030-B)
- DPI 1 Step, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NST-1-14)
- DPI 2 Steps, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NTXST-2-14)
- DPI 1 Step, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NBST-1-14)
- DPI 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST18-07)
- DPI 2 Steps, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NST-2-14)
- DPI 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (ST327-14)
- CRAMER Office Step Stool, 14-1/2" H, 350lb Red (1001-43)
- Dpi Step Stools