Shop All Plant & Tree Support
Dp Industries
Plastic Plant Labels, 5"L x 5/8"W
Mfr # TC558M
Zoro # G402694057
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.1
- Material Vinyl
- Color White
- Height 4.5
- Width 5.2
Product Information
- Brand Dp Industries
- MFR # TC558M
- Zoro # G402694057
- UPC # 92291008605
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Length | 6.1 |
Height | 4.5 |
Width | 5.2 |
Details
Material | Vinyl |
Color | White |
Description
These Plastic Plant Labels are produced from high impact recycled styrene, which produces one of the smoothest writing surface available. Use a permanent garden marker, Item No. M4962, for a long lasting label that is easy to read.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHIEKS SPORTS Schiek Sport L2006-L 6 Inch Leather Belt Large (L2006-L)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 96 Drive Links (18HX096E)
- YARDGARD Chain Link Tension Bar, 6 ft. (328510DPT)
- BLOEM Watering Can Ylw 56Oz (AW21-23)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels (FS18118C)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (GRN12118C2)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (TGL12118C2)
- DP INDUSTRIES Plastic Plant Labels, White, Pack of 1000 (TC658M)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels (PL458M)
- DP INDUSTRIES DP Industries Bulk Hardwood Field and Plant Labels (ORG12118C2)
- GARDENERS BLUE RIBBON Sturdy Tree Paper Wrap, 20 ft. (T018B)
- Dp Industries Landscaping Materials