Shop All Plant & Tree Support
Dp Industries
Hardwood Field and Plant Labels, 5/8"W x 12"L
Mfr # PL1258C5
Zoro # G502694063
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.4
- Material Wood
- Color Natural
- Height 5.8
- Width 9.4
Product Information
- Brand Dp Industries
- MFR # PL1258C5
- Zoro # G502694063
- UPC # 92291001408
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Length | 12.4 |
Height | 5.8 |
Width | 9.4 |
Details
Material | Wood |
Color | Natural |
Description
These plain wooden labels are made from white hardwood - giving you an excellent writing surface and providing greater durability than other wooden labels.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL CO Swanson Tools 698-TLL049M 9 in. Lighted Savage With 2 Energizer Battery (698-TLL049M)
- NITE IZE Magnetic LED Marker, Rechargeable (TGLR-10-R3)
- STENS Thread Lock 751-479 (751-479)
- MTD Tine-Tiller Lh (742-05091-0637)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels (PL458M)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (BLU12118C2)
- DP INDUSTRIES DP Industries Bulk Hardwood Field and Plant Labels (ORG12118C2)
- DP INDUSTRIES Molded Plastic Pot Stakes, 6in x 5/8in, 1000PK (IM658M-W)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (GRN12118C2)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels (PL1058C5)
- LUSTER LEAF Luster Leaf 839 16 ft. Light Duty Soft Twist Plant Tie (806853)
- Dp Industries Landscaping Materials