Shop All Fabric Softeners
Downy
Liquid Fabric Softener, April Fresh, 48 oz Pouch, 3PK
Mfr # 80365197
Zoro # G208997161
original price:
$26.99
10% off
new price: $24.29
/pk 3, $8.10/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pouch
- Container Size 48 oz.
- Fragrance April Fresh
- Cleaner Form Liquid
Product Information
- Brand Downy
- MFR # 80365197
- Zoro # G208997161
- Country of Origin United States
- Category Fabric Softeners
Dimensions
Container Size | 48 oz. |
Details
Item | Cleaners & Detergents |
Container Type | Pouch |
Fragrance | April Fresh |
Cleaner Form | Liquid |
Description
Infuses fabrics with a fluffy softness that helps reduce static cling. Clothes stay fresh longer with renewing scent pearl technology that renews freshness over time. Fabric softener provides a full seven days of motion-activated freshness with just one wash. Helps reduce wrinkles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK-ADVANCE AMERICA Nilfisk Main Filter For Use With Eliminator (1408658500)
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber, 6PVU7 (6PVU7)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, White (AD10048)
- TORK Mechanical Hand Towel Roll Dispenser, H80 System, 12.32 x 9.32 x 15.95, Black (772828)
- DOWNY Fabric Softener Sheet April Fresh, PK408 (78045)
- DOWNY Downy 12 Loads April Fresh Liquid Fabric Conditioner 10 oz., PK12 (52401)
- DOWNY Wrinkle Releaser Fresh Scent Travel Size, PK12 (01092)
- DOWNY Liquid Fabric Softener April Fresh 164 oz Bottle PK4 4PK (80357127)
- DOWNY Downy April Fresh Ultra Fabric Conditioner 19 fl. oz. Bottle, PK6 (20930)
- DOWNY Professional 5 Gal. Closed Loop Odor Neutralizer and Fabric Softener (003700039384)
- SEVENTH GENERATION Natural Fabric Softener Sheets, Unscented, 80 Sheets/Box (10732913449306)
- Downy Fabric Softeners