Shop All Drapes & Curtains
Downton Abbey
Downton Abbey 6275E-6024 Window Garden 60 x 24 in. Tier - Ecru
Mfr # 6275E-6024
Zoro # G103862434
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Downton Abbey
- MFR # 6275E-6024
- Zoro # G103862434
- UPC # 734573056156
- Country of Origin China
- Category Drapes & Curtains
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Graceful indeed, the yorkshire runner is artfully crafted of sheer, washable lace
- a lattice of vines and blooms artfully repeated, give this airy design subtle elegance
- special feature includes fabric beaded edge detailing
- 100% polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Color: Ecru
- Collection: Window
- Size: 60 x 24 in.
- Weight: 0.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Bottom Tube Plug (BTP09)
- HASTINGS HOME Hastings Home Memory Foam Shag Bath Mat 2-feet by 5-feet - Orange (983927NEZ)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-RD)
- RICARDO Ricardo Geneva Pleated Window Valance (02800-76-012-03)
- ACHIM IMPORTING 58 x 36 in. Sydney Window Curtain Tier Pair, Linen (SYTR36LN12)
- RICARDO Ricardo Sea Glass Door Curtain Panel with Circle Tie-Back (03600-45-045-02)
- RICARDO Ricardo Glasgow Tier Pair Window Valance (03800-30-036-05)
- EYECATCHER 50 x 84 in. Tranquil - Lined Grommet Window Curtain Panel, Blush (EY2511871)
- ACHIM IMPORTING Achim CIPV14ST12 Callie Double Layer Pick Up Valance - 58 x 14 in. - Spice & Tan (CIPV14ST12)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-072-25)
- MACCOURT Maccourt Products W3625 Type J Basement Window Cover (421321)
- Downton Abbey Drapes & Curtains