Shop All Toys & Games
Dowling Magnets
Iron Filings, 12 oz. Per Jar, PK2
Mfr # 731019
Zoro # G5634055
product price: $18.19
/pk 2, $9.10/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material iron
- Recommended Age 8+ Years
- Recommended Grade 3-12
- Color Gray
Product Information
- Brand Dowling Magnets
- MFR # 731019
- Zoro # G5634055
- UPC # 194629042890
- Country of Origin China
- Category Toys & Games
Details
Material | iron |
Recommended Age | 8+ Years |
Recommended Grade | 3-12 |
Color | Gray |
Description
Sprinkle a small amount of iron filings onto paper and move a magnet underneath to illustrate the pole patterns of the magnetic force field. One 12 oz. jar. Sold as a pack of 3 jars.
Ages 8+/Grades 3+
Ages 8+/Grades 3+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Badge Floral Wall Calendar, Floral Artwork, 15x12, 12-Month Jan to Dec: 2024 (1675F707)
- FLORENCE MFG CO Vital Cluster Box Unit, 8 Mailboxes, 2 Parcel Lockers, Black (1570-8BKAF)
- ZORO SELECT Appliance Cover, 36 In. L x 32 In. W, Blue (4LGJ9)
- TYDENBROOKS Tug-Tight Seal, 12", Yellow, 40 Lb, PK1000 (32011121-06)
- DOWLING MAGNETS Magnet Numerals, Set of 100 (MA13)
- DOWLING MAGNETS Magnetic Place Value Disks + Headings - Grades 3-6 (732162)
- DOWLING MAGNETS Magnet Marbles, Assorted Colors, PK60 (736606)
- DOWLING MAGNETS Wave Wires Magnet Station (Demo and Small Group) (731111)
- DOWLING MAGNETS Classroom Attractions Kit, Level 3 (731303)
- DOWLING MAGNETS Electric Motor/Generator Kit (731101)
- GREENLIGHT 1 isto 24 Acrylic Display Show Case with Plastic Base Model Car (55024)
- Dowling Magnets Toys & Games