Shop All Bulletin Board & Classroom Decorations
Dowling Magnets
Hero Magnets: Big Push Pin Magnets, 6 Per Pack, PK3
Mfr # 735019
Zoro # G5627387
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Recommended Grade PK+
- Material Plastic, Magnet
Product Information
- Brand Dowling Magnets
- MFR # 735019
- Zoro # G5627387
- UPC # 194629052196
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Material | Plastic, Magnet |
Color | Clear, Pink, Yellow, Green, Blue, Purple |
Description
High-powered rare earth magnets are completely encased in plastic. No worries if they end up in little hands (no small parts)! Great for whiteboards, filing cabinets, fridges and more. Over-sized mean they're easy to grab and hard to lose! Each holds up to 10 pieces of copy paper! Designed to be safe for children, so they are strong but won't pinch little fingers! Each magnet measures 0.8"H x 1.3"D. Each pack includes 6 magnets (clear, pink, yellow, green, blue, purple). Sold as 3 packs for a total of 18 magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FADELESS Bulletin Board Art Paper Roll, Rustic Assortment, 48in x 12ft, PK4 (0057536)
- FROST KING Indoor Shrink and Seal Window Kit 42" x 62" (V73A)
- DEFLECTO Wall File, 1 Pocket, Clear (64301)
- QUARTET Cork Bulletin Board 1"x48", Brown (2006)
- DOWLING MAGNETS Fist to Five Check Magnets Chart (735211)
- DOWLING MAGNETS Magnetic Name Plates, PK40 (735205)
- DOWLING MAGNETS Large Magnetic Sentence Strips, PK10 (733020)
- DOWLING MAGNETS Magnetic Demonstration Number Line, -10 to 120 (732155)
- DOWLING MAGNETS Magnetic Name Plates, PK 20 (735205)
- DOWLING MAGNETS Magnetic Whiteboard Accessories Bundle (735501)
- TEACHER CREATED RESOURCES Chalkboard Brights Positive Sayings Mini Bulletin Board Set (TCR5575)
- Dowling Magnets Bulletin Board & Classroom Decorations