Shop All Toys & Games
Dowling Magnets
Hero Magnets: Big Block Magnets, PK24
Mfr # MC15
Zoro # G2877116
product price: $28.15
/pk 24, $1.17/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 24 block magnets
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
Product Information
- Brand Dowling Magnets
- MFR # MC15
- Zoro # G2877116
- UPC # 194629042814
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Includes | 24 block magnets |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Description
In search of safe magnets to use in the classroom or in a children's environment? Hero Magnets to the rescue! Chunky size with magnets completely encased in plastic. Strong display magnets help you get, and stay, organized. Great for whiteboards, filing cabinets, fridges, and more. Each set includes 12 bi-color magnets--flip them over to see a different bright color! Big Blocks measure 2"L x 1"W x .50"T and hold 20 pieces of paper. Each pack includes 12 magnets. Sold as 2 packs for a total of 24 magnets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Oki 42377801 6Pk Blk Self-Inking Ribbon (42377801PC)
- DECKER TAPE PRODUCTS Label, DL2585, RECEIVED, 3" X 5" (DL2585)
- THE E-Z GRADER E-Z Grader, Large Print, Blue, PK3 (7200)
- TEACHER CREATED RESOURCES STEM Basics Wood Dowels, 1/4in x 12in, 144PK (20927)
- DOWLING MAGNETS Super Science Magnet Kit (731201)
- DOWLING MAGNETS Classroom Attractions Kit, Level 3 (731303)
- DOWLING MAGNETS North/South Bar Magnets 3in, Red/Blue Poles, PK6 (712)
- DOWLING MAGNETS Foam Fun Uppercase Black Magnetic Letters, 108 Pieces (733104)
- DOWLING MAGNETS Magnetic Place Value Disks + Headings - Grades 3-6 (732162)
- DOWLING MAGNETS Electric Motor/Generator Kit (731101)
- KAOS Kasos Water Balloons with Filler Rubber Latex 151 pc (116)
- Dowling Magnets Toys & Games