Shop All Dry Erase Board Accessories
Dowling Magnets
Button Magnet Display, PK40
Mfr # 711D
Zoro # G5641256
product price: $34.00
/ea
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Magnet
- Color Multi
- Recommended Age 6+ Years
- Recommended Grade 1+
Product Information
- Brand Dowling Magnets
- MFR # 711D
- Zoro # G5641256
- UPC # 94051711008
- Country of Origin China
- Category Dry Erase Board Accessories
Details
Material | Plastic, Magnet |
Color | Multi |
Recommended Age | 6+ Years |
Recommended Grade | 1+ |
Description
Bright as a button! Vibrant bicolor design and super strong holding power to organize and brighten up your classroom. Great for whiteboards, filing cabinets, fridges, and more. Successful register display! Plastic-encased, ceramic magnets measure 1.13"D x .50"T each. Each set includes 40 magnets in a display box.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spontaneously Combustible DOT Label, Class 4, Black/Red, White, Pk500 (9TCA9)
- FLIPSIDE PRODUCTS 18 x 24 Black Chalkboard (10204)
- PILOT VBall Liquid Ink Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL35201)
- LK PACKAGING Low Density Side Gusset Bags, 6"W x 3"D x 15"L, .6 Mil, Clear, 1000/Pack (6G063015)
- DOWLING MAGNETS Ceramic Disc Magnets, 1 inch, PK48 (735012)
- DOWLING MAGNETS Hero Magnets: Big Block Magnets, PK18 (735015)
- DOWLING MAGNETS Ceramic Ring Magnets, 6 Per Pack, PK6 (735010)
- DOWLING MAGNETS Hero Magnets™ Block Magnets, Display Box of 40 (710D)
- DOWLING MAGNETS Ceramic Disc Magnets, 0.75", 10 Per Pack, PK6 (735011)
- MAGNA VISUAL Data Cards, Mixed, 2in.W, 13/16in.H, PK1000 (DC-20-2M)
- QUARTET Replacement Lens, 23 in. H, 34 in. W (72987)
- Dowling Magnets Dry Erase Board Accessories