Shop All Caulks & Sealants
Dow
Sealant, 400 g, Bottle, Blue, Silicone Rubber Base
Mfr # 4107122
Zoro # G1796860
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Blue
- Container Type Bottle
- Sealant Base Silicone Rubber
- Application For Reproduction Of Prototyping, Architectural and Furniture Components
Product Information
- Brand Dow
- MFR # 4107122
- Zoro # G1796860
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 400 g |
Container Size | 14 oz |
Container Size and Type | 14 oz Bottle |
Description
Sealant, Color Blue/Green, Application Kitchen and Bath, Container Size 14 oz, Container Type Bottle, Resistance Properties Tear Resistant, Sealant Properties Flexible, Elongation 250 Percent, Full Cure Time 16 hr, Maximum Performance Temperature 300 Degrees F, Working Time 1 hr, For Use On Surface Material Plastic, Cure Type Room Temperature, Environment Indoor/Outdoor, Flash Point 212 Degrees F, Maximum Application Temperature 120 Degrees F, Minimum Application Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4496B Double Coated Foam Tape 1" x 36yd, Black (4496)
- OATEY Cement, Brush-Top Can, 32 fl oz, Clear (31008V)
- DAP Gray Silicone Concrete and Masonry Filler and Sealant 10.1 oz (7079818096)
- MINWAX ColorMatched Series Wood Filler, Gray, 6 oz (448550000)
- DOW Sealant, 10.1 oz, Cartridge, Translucent White, Silicone Elastomer Base (99179249)
- DOW Multi-Purpose Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base (99179246)
- DOW Sealant Foam Insulation 20Oz (11073754)
- DOW Non-Corrosive Sealant, 3 oz, Tube, White, Silicone Base (2455846)
- DOW Multi-Surface Sealant, 10.1 oz, Cartridge, Black, Silicone RTV Rubber Base (99180523)
- DOW Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (99179247)
- GE Caulk, 10.1 oz, Cartridge, Clear, Siliconized Acrylic Base (2874546)
- Dow Caulks & Sealants