Shop All Caulks & Sealants
Dow
Sealant, 300 mL, Cartridge, White, RTV Silicone Base
Mfr # 4001705
Zoro # G8476539
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base RTV Silicone
- Application General Purpose Construction Projects
- Series 9-1363
Product Information
- Brand Dow
- MFR # 4001705
- Zoro # G8476539
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 300 mL |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Silicone Sealant, Color White, Application HVAC, Duct and Electrical, Container Size 10 oz, Container Type Cartridge, Standards UL Classified, Elongation 350 Percent, Full Cure Time 1 day, Working Time 15 min, For Use On Surface Material Metal, Plastic, Cure Type Alkoxy, Product Type Sealant, Sealant Base Silicone, Specific Gravity 1.34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4016 Double Coated Foam Tape 0.5" x 5yd, White (4016)
- VALSPAR DURAGLASS QT (24035)
- 3M 3/4"x52' Super 33+ Vinyl Electrical Tape (33SUPER52FT)
- SPRAYWAY No Fray Spray, 16oz, 12PK (SW821)
- DOW Sealant, 300 mL, Cartridge, Gray, RTV Silicone Base (4001706)
- DOW Multi-Purpose Sealant, 3 oz, Tube, Gray, Silicone Elastomer Base (1891961)
- DOW Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (99179247)
- DOW Sealant, 10.3 oz, Cartridge, Red, Silicone Elastomer Base (4045040)
- DOW Neutral Care Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (99180484)
- DOW Neutral Care Sealant, 10.1 oz, Cartridge, White, Silicone Base (99180646)
- DAP DYNAFLEX 230 Black Silicone Door Trim and Window Sealant 10.1 oz (7079818280)
- Dow Caulks & Sealants