Shop All Caulks & Sealants
Dow
Sealant, 300 mL, Cartridge, Gray, RTV Silicone Base
Mfr # 4001706
Zoro # G9179171
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base RTV Silicone
- Application General Purpose Construction Projects
- Series 9-1363
Product Information
- Brand Dow
- MFR # 4001706
- Zoro # G9179171
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 300 mL |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Silicone Sealant, Color Gray, Application HVAC, Duct and Electrical, Container Size 10 oz, Container Type Cartridge, Standards UL Classified, Elongation 350 Percent, Full Cure Time 1 day, Working Time 15 min, For Use On Surface Material Metal, Plastic, Cure Type Alkoxy, Product Type Sealant, Sealant Base Silicone, Specific Gravity 1.34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE 2OZ Gorilla Mount Putty (102745)
- LOCTITE Primer and Activator, SF 7088 Series, Amber, 1.75 fl oz, Bottle (1069258)
- OLD MASTERS Putty, Stick, White (32401)
- 3M Foil Tape, Copper, 2" x 18 yd. (1245)
- DOW Sealant, 300 mL, Cartridge, White, RTV Silicone Base (4001705)
- DOW Sealant, 400 g, Bottle, Blue, Silicone Rubber Base (4107122)
- DOW Glass & Metal Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (99179189)
- DOW 20 oz Great Stuff Triple Expanding Spray Foam Sealant (DO44754)
- DOW HVAC/R Sealant, 10.3 oz, Cartridge, Aluminum Gray, RTV Silicone Base (4045031)
- DOW Multi-Surface Sealant, 10.1 oz, Cartridge, Gray, Silicone RTV Rubber Base (99180620)
- SUREBOND Neutral/Oxime Cure RTV Silicone Sealant, 10.3 oz, Clear, Temp Range -60 to 300 Degrees F (SB-170 T CL)
- Dow Caulks & Sealants