Shop All Caulks & Sealants
Dow
Sealant, 10.1 oz, Cartridge, Gray, Silicone Elastomer Base
Mfr # 99179321
Zoro # G9179208
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Gray
- Container Type Cartridge
- Sealant Base Silicone Elastomer
- Application WedBonding, Parts Fixing Of Power Supply Module, Sealing
Product Information
- Brand Dow
- MFR # 99179321
- Zoro # G9179208
- UPC # 077472141265
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Sealant, Color White, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Sealant Properties Flexible, Standards UL 94 V1, Full Cure Time 1 day, Maximum Performance Temperature 392 Degrees F, Minimum Performance Temperature -49 Degrees F, Working Time 45 min, For Use On Surface Material Concrete, Glass, Masonry, Metal, Plastic, Wood, VOC Content Weight 29 g/L, Environment Indoor/Outdoor, Maximum Application Temperature 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 1/4 In. Wide x 36 Yards Long, Amber (KPT-1/4)
- 3M 3M 4658F Double Coated Removable Foam Tape 0.5" x 4yd Clear (4658F)
- 3M Adhesive Transfer Tape, Acrylic, 60 yd. (924)
- DUCK BRAND Duct Tape Blk Checker10Y (280410)
- DOW Glass & Metal Sealant, 624.3 oz, Pail, Clear, Silicone Elastomer Base (2468379)
- DOW Non-Corrosive Sealant, 3 oz, Tube, White, Silicone Base (2455846)
- DOW Multi-Purpose Sealant, 4.7 oz, Tube, Clear, Silicone Base (3138348)
- DOW Electrical Sealant, 10.1 oz, Cartridge, White, Polydimethylsiloxane Base (99180508)
- DOW Flowable Sealant, 3 oz, Tube, White, Silicone Elastomer Base (4102964)
- DOW Sealant, 300 mL, Cartridge, Gray, RTV Silicone Base (4001706)
- J-B WELD Sealant, 3 oz, Tube, Red, Silicone Base (31314)
- Dow Caulks & Sealants