Shop All Caulks & Sealants
Dow
Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base
Mfr # 99180649
Zoro # G8476417
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Adhesive
- Color Black
- Container Type Cartridge
- Sealant Base Silicone Elastomer
- Application WedBonding, Parts Fixing Of Power Supply Module, Sealing
Product Information
- Brand Dow
- MFR # 99180649
- Zoro # G8476417
- UPC # 077472140145
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Container Size | 10 oz |
Description
Silicone Sealant, Color Black, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Resistance Properties High Temperature Resistant, Sealant Properties Flexible, Standards UL 94 V1, Full Cure Time 1 day, Maximum Performance Temperature 392 Degrees F, Minimum Performance Temperature -49 Degrees F, Working Time 45 min, For Use On Surface Material Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood, VOC Content Weight 29 g/L, Cure Type Moisture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Transfer Tape, Acrylic, 10mil, PK2 (3M F9473PC)
- INTERTAPE AM AQU 18MMX54.8M AM-AM 48 (AM1855)
- 3M 3M 08029 Marine Grade Silicon Sealant - Clear, 1/10 Gallon (7000120477)
- VIBRA-TITE Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 50 mL Bottle (12150)
- DOW Multi-Purpose Sealant, 3 oz, Tube, Black, Silicone Base (2112531)
- DOW Multi-Purpose Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (99179209)
- DOW Neutral Care Sealant, 3 oz, Tube, Clear, Silicone Elastomer Base (4098499)
- DOW Glazing Sealant, 10.3 oz, Cartridge, Bronze, RTV Silicone Base (4045027)
- DOW Sealant, 10.1 oz, Cartridge, Translucent White, Silicone Elastomer Base (99179249)
- DOW Multi-Purpose Sealant, 624.3 oz, Pail, Black, Silicone Base (1906470)
- USA INDUSTRIALS Sikaflex 1A 91013 Colonial White One Part Polyurethane Elastomeric Sealant 300ml Cartridge (SIKA-91013)
- Dow Caulks & Sealants