Shop All Adhesive Primers, Activators and Removers
Dow
Primer, PR-1205 Series, Clear, 12.1 oz, Can
Mfr # 4094807
Zoro # G9178815
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Prime Coat
- Type Primer
- Base Type Solvent-Based
- Container Type Can
- Sealant Base Toluene
Product Information
- Brand Dow
- MFR # 4094807
- Zoro # G9178815
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 12.1 oz |
Size | 12.1 oz |
Container Size and Type | 12.1 fl oz Can |
Container Size Range | 12.1 fl oz to 64 fl oz |
Container Size - Adhesives | 12.1 oz |
Description
Primer, Container Size 12.1 fl oz, Container Type Can, Cured Color Light Straw, For Use on Adhesive Type Sealants, On-Part Life 5 min, Product Type Primer, Specific Gravity 0.87, Series PR-1205, Base Type Solvent-Based, Contains Methylene Chloride None, Flash Point (F) 55.4 Degrees F, VOC Content Weight 861 g/L, Primary Applications Increases Bonding, Base Solvent, Dry Time 1 to 2 hr, Features Enhances Adhesion of Many Moisture Cure RTV and Heat Cure Silicones
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Transfer Tape, White, 2"x5yd. (2-5-8815)
- 3M 3M 4462W Double Coated Foam Tape 1" x 5yd, White (4462)
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, Clear, Acrylic Polymer Base (18898)
- SHURTAPE Flatback Masking Tape, Kraft, Dia., PK24 (FP 097)
- DOW Glue, PR-1200 Series, Clear, 11 oz, Can (4094479)
- DOW Primer, P5200 Series, Red, 11 oz, Can (2805006)
- DOW Primer, PR-4040 Series, White, 119.9 oz, Can (4093905)
- DOW Primer, PR-1200 Series, White, 11 oz, Can (4094481)
- DOW Primer, PR-1204 Series, Red, 102.2 oz, Can (4094513)
- DOW Primer, PR-1200 Series, Clear, 95 oz, Can (4094480)
- DEVCON Activator, Flexane FL-20 Series, Light Brown, 4.5 fl oz, Aerosol Can (15985)
- Dow Adhesive Primers, Activators and Removers