Shop All Adhesive Primers, Activators and Removers
Dow
Primer, P5200 Series, Clear, 12 oz, Can
Mfr # 3078051
Zoro # G8476688
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Primer
- Base Type Solvent-Based
- Color Clear
- Application Enhances Bonding/Adhesion Of RTV and Heat Cure Silicones
- Container Size 12 oz
Product Information
- Brand Dow
- MFR # 3078051
- Zoro # G8476688
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 12 oz |
Container Size Range | 4.1 fl oz to 12 fl oz |
Container Size and Type | 12 fl oz Can |
Container Size - Adhesives | 12.0 oz |
Description
Primer, Container Size 12 fl oz, Container Type Can, Cured Color Red, For Use on Adhesive Type Sealants, On-Part Life 5 min, Product Type Primer, Specific Gravity 0.82, Series P5200, Base Type Solvent-Based, Contains Methylene Chloride None, Flash Point (F) 87.8 Degrees F, Standards MIL-A-46106 Group I Type 1, VOC Content Weight 111 g/L, Viscosity 1 cps, Primary Applications Increases Bonding, Base Solvent, Dry Time 1 to 2 hr, Features Low VOC, Quick Evaporating
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, Yellow, 0.5" x 72 yd. (56)
- AP PRODUCTS AP Products 018-023-PT Ribbed "D" Seal with PSA Tape - 1" x 1" x 50', Black (018-023-PT)
- EASY HEAT Tape 15-Ft 105W Resistance Hea (AHB0115A)
- LOCTITE Primerless Threadlocker, LOCTITE 243, Blue, Medium Strength, Liquid, 10 mL Bottle (1329837)
- DOW Primer, PR-4040 Series, White, 119.9 oz, Can (4093905)
- DOW Primer, P5200 Series, Red, 11 oz, Can (2805006)
- DOW Primer, PR-1204 Series, Red, 102.2 oz, Can (4094513)
- DOW Primer, PR-1200 Series, Clear, 95 oz, Can (4094480)
- DOW Primer, PR-1200 Series, White, 11 oz, Can (4094481)
- DOW Primer, PR-1205 Series, Clear, 12.1 oz, Can (4094807)
- ZINSSER Paste Activator Gallon (2906)
- Dow Adhesive Primers, Activators and Removers