Shop All Caulks & Sealants
Dow
HVAC/R Sealant, 10.3 oz, Cartridge, Clear, RTV Silicone Base
Mfr # 4045032
Zoro # G8476749
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base RTV Silicone
- Application Sealing and Providing Watertight Seals For HVACR Applications
- Series HVAC/R
Product Information
- Brand Dow
- MFR # 4045032
- Zoro # G8476749
- UPC # 077472140183
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.3 oz |
Container Size | 10 oz |
Description
Silicone Sealant, Color Clear, Application HVAC, Duct and Electrical, Container Size 10 oz, Container Type Cartridge, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Food Grade, Standards FDA 21 CFR 177.2600, Elongation 600 Percent, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 25 min, For Use On Surface Material Ceramic, Fiberglass, Glass, Metal, Plastic, Porcelain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 20oz Clear Barrel Sausage Conversion Kit (48-08-1094)
- 3M Electrical Tape RED (530-RE)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/16" thick (15D306)
- UNITED ELCHEM POLARWELD 2636S LOW VOC PVC SOLVENT CEMENT, 32 OZ, TRANSLUCENT LIQUID, CLEAR, 095 002 (2636S)
- DOW HVAC/R Sealant, 10.3 oz, Cartridge, Aluminum Gray, RTV Silicone Base (4045031)
- DOW Tub, Tile & Ceramic Sealant, 10.3 oz, Cartridge, Transparent White, Silicone Base (4045038)
- DOW Flowable Sealant, 638.5 oz, Pail, Clear, Silicone Elastomer Base (4102353)
- DOW Multi-Purpose Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (99179209)
- DOW Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base (4060068)
- DOW Multi-Purpose Sealant, 4.7 oz, Tube, Clear, Silicone Base (3138348)
- RED DEVIL STORMGUARD Silicone Sealant, Clear, 10 to 100 deg F, 300 mL Cartridge (787)
- Dow Caulks & Sealants