Shop All Adhesive Primers, Activators and Removers
Dow
Glue, PR-1200 Series, Clear, 11 oz, Can
Mfr # 4094479
Zoro # G8476575
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Prime Coat
- Type Primer
- Color Clear
- Base Type Solvent-Based
- Container Type Can
Product Information
- Brand Dow
- MFR # 4094479
- Zoro # G8476575
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 11 oz |
Size | 11 oz |
Container Size and Type | 11 fl oz Can |
Container Size Range | 4.1 fl oz to 12 fl oz |
Container Size - Adhesives | 11.0 oz |
Description
Primer, Container Size 11 fl oz, Container Type Can, Cured Color Clear, For Use on Adhesive Type Sealants, On-Part Life 5 min, Product Type Primer, Specific Gravity 0.76, Series PR-1200, Base Type Solvent-Based, Contains Methylene Chloride None, Flash Point (F) 55.4 Degrees F, Standards JIS A5758, VOC Content Weight 748 g/L, Primary Applications Increases Bonding, Base Solvent, Dry Time 1 to 2 hr, Features Enhances Adhesion of Many Moisture Cure RTV and Heat Cure Silicones
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEAN-STRIP 12 Oz Goof Off Professional Strength Remover (FG658)
- ROBERTS Adhesive, 3000 Series, Creamy Tan, 4 gal, Pail (3000-4)
- PLATINUM PATCH Patch Filler & Repair, 16 oz, Tub, White (7079818741)
- WHITE LIGHTNING Construction Sealant, 10 oz, Cartridge, Clear, Hybrid Base (W41401010)
- DOW Primer, PR-1200 Series, White, 11 oz, Can (4094481)
- DOW Primer, P5200 Series, Clear, 12 oz, Can (3078051)
- DOW Primer, PR-1205 Series, Clear, 12.1 oz, Can (4094807)
- DOW Primer, PR-1200 Series, Clear, 95 oz, Can (4094480)
- DOW Primer, PR-4040 Series, White, 119.9 oz, Can (4093905)
- DOW Primer, PR-1204 Series, Red, 102.2 oz, Can (4094513)
- DEVCON Activator, Flexane FL-20 Series, Light Brown, 4.5 fl oz, Aerosol Can (15985)
- Dow Adhesive Primers, Activators and Removers