Shop All Caulks & Sealants
Dow
Glazing Sealant, 10.3 oz, Cartridge, Black, RTV Silicone Base
Mfr # 4045026
Zoro # G8476776
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base RTV Silicone
- Application Glazing, Sealing, Backlite Replacement
- Series Glazing
Product Information
- Brand Dow
- MFR # 4045026
- Zoro # G8476776
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.3 oz |
Container Size | 10 oz |
Description
Silicone Glazing Sealant, Color Black, Application Glazing, Container Size 10 oz, Container Type Cartridge, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Standards ASTM C920 Type S, TT-S-001543A, TT-S-00230C Class A, Elongation 470 Percent, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 45 min, For Use On Surface Material Ceramic, Fiberglass, Glass, Metal, Plastic, Porcelain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 6OZ NAT Plas WD Filler (581)
- LOCTITE Instant Adhesive, 415 Series, Ultra Clear, 1 fl oz, Bottle (135449)
- SCOTCH 3M -Mount Double Sided 1/2 in. W X 80 in. L Mounting Tape White (110H)
- RED DEVIL 1/2 Pt Onetime Lightweight Spackling (542)
- DOW Glazing Sealant, 10.3 oz, Cartridge, Aluminum Gray, RTV Silicone Base (4045025)
- DOW Glazing Sealant, 10.3 oz, Cartridge, Bronze, RTV Silicone Base (4045027)
- DOW Glazing Sealant, 10.3 oz, Cartridge, Transparent White, RTV Silicone Base (4045029)
- DOW Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (99180649)
- DOW Solvent Resistant Sealant, 5.7 oz, Cartridge, White, FluoroSilicone Elastomer Base (4097354)
- DOW Silicone Sealant, 732, 10 oz, Cartridge, Clear (99179271)
- DOW Neutral Care Sealant, 3 oz, Tube, Clear, Silicone Elastomer Base (4098499)
- Dow Caulks & Sealants