Shop All Caulks & Sealants
Dow
Glass & Metal Sealant, 10.1 oz, Cartridge, Gray, Silicone Elastomer Base
Mfr # 99179264
Zoro # G8476067
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base Silicone Elastomer
- Application OEM Bonding and Sealing Applications in Heavy Equipment, Marine Equipment, Recreational Vehicles
- Series 733
Product Information
- Brand Dow
- MFR # 99179264
- Zoro # G8476067
- UPC # 077472132430
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Container Size | 10 oz |
Description
Silicone Sealant, Color Gray, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Resistance Properties High Temperature Resistant, Ultraviolet Resistant, Vibration Resistant, Sealant Properties Flexible, Standards FDA 21 CFR 177.2600, NSF 51, UL 94 HB, Elongation 500 Percent, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -75 Degrees F, Working Time 15 min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY 5 gal. Asphalt Filler and Sealer, Flat Finish, Black Brown, Water Base (HE200074)
- POLYKEN Cargo-Pit Seam Tape, 3x36 yd, 7 mil, White (296FR)
- ZORO SELECT Bottle, - Length, Low Density Polyethylene 5 PK Translucent Body/Black Cap (5FVF1)
- ITW BRANDS Devcon® 5 Minute® Fast Drying Epoxy (S-205), 20545, 2-.5 Oz. Tubes (20545)
- DOW Glass & Metal Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (99179322)
- DOW Glass & Metal Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (99179189)
- DOW Glass & Metal Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base (99179245)
- DOW Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (4060067)
- DOW Flowable Sealant, 3 oz, Tube, Clear, Silicone Elastomer Base (4102963)
- DOW Non-Corrosive Sealant, 10.1 oz, Cartridge, White, Silicone Base (99180561)
- SIKAFLEX Sika Pro Select White Polyurethane All Purpose Construction Sealant 10.1 oz (515309)
- Dow Caulks & Sealants