Shop All Automotive Sealant
Dow
Auto Sealant, 305mL, Black
Mfr # 2830833
Zoro # G8476505
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multipurpose
- Expansion Ratio None
- Specific Gravity 1.32
- Application General Purpose
- Begins to Harden 24 min
Product Information
- Brand Dow
- MFR # 2830833
- Zoro # G8476505
- Country of Origin United States
- Category Automotive Sealant
Dimensions
Size | 305 mL |
Container Size | 10.31 fl oz |
Description
Auto Sealant, Color Black, Container Size 10.31 fl oz, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 180 Degrees C, Minimum Operating Temperature -55 Degrees C, Working Time 24 min, Product Form Paste, For Material Type Glass, Metal, Resistance Properties Oil Resistant, Standards ASTM, Chemical Base Silicone, Expansion Ratio None, Hardness Shore A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Safety Latch Clevis Hook, 18000 lb., 5/16" (81950)
- BALDWIN FILTERS Air Filter, 9-9/32 x 17 in. (RS4676)
- FEY Diamondstep Universal Bumper, Black (63000)
- INFINITE INTERNATIONAL 0.5 in. Trailer Axle Wheel Nut, 5PK (187072)
- DOW Multipurpose Auto Sealant, 305 mL, Gray, Temp Range -20 Degrees to 120 Degrees F (3104087)
- DOW Auto Sealant, 3.6 oz., Black (4043374)
- BLUE MAGIC Metal Repair, High Temp, Dark Gray, 3 Oz (18003TRI)
- FLEX SEAL Rubberized Tape, Black, 4" (TFSBLKR0405)
- BLUE MAGIC Crack Repair Kit, High Temp, Dark Gray (18022KTRI)
- 3M Urethane, Seam Sealer, Grey, 310 mL, PK12 (08362)
- PROJE PREMIUM CAR CARE Hybrid Wax Sealant 16oz - Carnauba Based Liquid Wax Sealant (20001)
- Dow Automotive Sealant