Shop All Work Pants and Shorts
Dovetail Workwear
Maven X - Saddle Brown Canvas 000x32
Mfr # DWS21P5C-220-000x32
Zoro # G100439158
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 97% cotton / 3% spandex
- Gender Women's
- Fabric Weight 10 oz
- Pockets 10
Product Information
- Brand Dovetail Workwear
- MFR # DWS21P5C-220-000x32
- Zoro # G100439158
- UPC # 840130508751
- Country of Origin India
- Category Work Pants and Shorts
Dimensions
Size | 000 |
Details
Item | Women's Maven X Pant |
Color | Saddle Brown |
Material | 97% cotton / 3% spandex |
Gender | Women's |
Inseam | 32 |
Fabric Weight | 10 oz |
Pockets | 10 |
Description
“I loooove the Maven Slim but wish it came in canvas too. Also, can you put a gusset in it? Asking for my crotch.” —Genevieve, landscaper Canvas Maven? Can do. Gusseted crotch? Copy that. Meet the beauty who is also a beast. Maven X is the next generation of our beloved Maven Slim workpant. Same fit. Same sweet slim-leg silhouette. But neXt-level peeps enjoy neXt-level tweaks. Gusseted crotch gives more mobility when you’re crouching or climbing or dangling or riding. Hidden elastic waist means eXtra comfort when you’re going the eXtra mile. Midweight stretch canvas makes it versatile.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402153)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Wheat (TB0A1Q8K231)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- CONDOR Bouffant Cap, White, Polypropylene PK100 (29JW34)
- DOVETAIL WORKWEAR Maven Slim - Powerflex Indigo Denim 000x28 (DWF18P1D-502-000x28)
- DOVETAIL WORKWEAR Britt Utility - No Fade Black Canvas 18x32 (DWF20P2C-001-18x32)
- DOVETAIL WORKWEAR Britt Utility - Indigo Denim 000x32 (DWF18P2D-502-000x32)
- DOVETAIL WORKWEAR Britt Utility - Natural Canvas 000x34 (DWF18P2C-251-000x34)
- DOVETAIL WORKWEAR Anna Taskpant - Painter's White Canvas 8x34 (DWS20P4C-100-8x34)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 12x32 (DWS19P2C-030-12x32)
- TOUGH DUCK Traditional Logger Jean, WP041-DENIM-42 (WP041)
- Dovetail Workwear Workwear and Protective Clothing