Shop All Work Pants and Shorts
Dovetail Workwear
Maven Slim - Heathered Black Denim 8x34
Mfr # DWF18P1D-001-8x34
Zoro # G600439399
product price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 91% cotton / 6% poly / 3% spandex
- Gender Women's
- Size 8
- Fabric Weight 12 oz
- Pockets 10
Product Information
- Brand Dovetail Workwear
- MFR # DWF18P1D-001-8x34
- Zoro # G600439399
- UPC # 840433171171
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 8 |
Details
Item | Women's Maven Slim Power Stretch Denim |
Color | Heathered Black Denim |
Material | 91% cotton / 6% poly / 3% spandex |
Gender | Women's |
Inseam | 34 |
Fabric Weight | 12 oz |
Pockets | 10 |
Description
Probably the coolest, easiest to wear, and most stylish women's work pant out there... Engineered from premium denim with metal rivets that strengthen stress points, it’s made to last. A modern slim fit with ten real pockets for any woman with things to do. The work pant we’ve sold out of three times in less than a year is made to bend, give and move while you get the job done. A lightly heathered black work pant, the Maven is tougher than nails and can hold a fistful of them, too.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-3/8" x 4-3/4" Red Inspection Tag, Rejected, Pk1000 (1HAB2)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-S)
- WELLS LAMONT Gloves Wells Lamont (1178XL)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44303)
- DOVETAIL WORKWEAR Britt Utility - Indigo Denim 000x32 (DWF18P2D-502-000x32)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 12x32 (DWS19P2C-030-12x32)
- DOVETAIL WORKWEAR Maven Slim - Powerflex Indigo Denim 000x28 (DWF18P1D-502-000x28)
- DOVETAIL WORKWEAR Britt Utility - No Fade Black Canvas 18x32 (DWF20P2C-001-18x32)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 4x28 (DWF18P1D-001-4x28)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 16x34 (DWF18P1D-001-16x34)
- PIONEER Traffic All Mesh Pant, Green, Large/XL (V1070760U-L/XL)
- Dovetail Workwear Workwear and Protective Clothing