Shop All Work Pants and Shorts
Dovetail Workwear
Maven Slim - Heathered Black Denim 18x28
Mfr # DWF18P1D-001-18x28
Zoro # G500439857
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 91% cotton / 6% poly / 3% spandex
- Gender Women's
- Size 18
- Fabric Weight 12 oz
- Pockets 10
Product Information
- Brand Dovetail Workwear
- MFR # DWF18P1D-001-18x28
- Zoro # G500439857
- UPC # 840433170860
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 18 |
Details
Item | Women's Maven Slim Power Stretch Denim |
Color | Heathered Black Denim |
Material | 91% cotton / 6% poly / 3% spandex |
Gender | Women's |
Inseam | 28 |
Fabric Weight | 12 oz |
Pockets | 10 |
Description
Probably the coolest, easiest to wear, and most stylish women's work pant out there... Engineered from premium denim with metal rivets that strengthen stress points, it’s made to last. A modern slim fit with ten real pockets for any woman with things to do. The work pant we’ve sold out of three times in less than a year is made to bend, give and move while you get the job done. A lightly heathered black work pant, the Maven is tougher than nails and can hold a fistful of them, too.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (548)
- HONEYWELL Filters, For Textile Face Cover, PK12 (LMF-500-12)
- KENT SAFETY Mesh Classic Vest, Orange, XL (150600-200-050-23)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, Keep Gate Closed Sign, Landscape (OS-NS-A-1218-L-13809)
- DOVETAIL WORKWEAR Britt Utility - Indigo Denim 000x32 (DWF18P2D-502-000x32)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 4x28 (DWF18P1D-001-4x28)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 16x34 (DWF18P1D-001-16x34)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 12x32 (DWS19P2C-030-12x32)
- DOVETAIL WORKWEAR Britt Utility - Natural Canvas 000x34 (DWF18P2C-251-000x34)
- DOVETAIL WORKWEAR Maven Slim - Powerflex Indigo Denim 000x28 (DWF18P1D-502-000x28)
- CARHARTT Dungaree Work Pants, Black, Size 33x32 In (B11-BLK 33 32)
- Dovetail Workwear Workwear