Shop All Work Pants and Shorts
Dovetail Workwear
Maven Slim - Heathered Black Denim 10x32
Mfr # DWF18P1D-001-10x32
Zoro # G000439678
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 91% cotton / 6% poly / 3% spandex
- Gender Women's
- Size 10
- Fabric Weight 12 oz
- Pockets 10
Product Information
- Brand Dovetail Workwear
- MFR # DWF18P1D-001-10x32
- Zoro # G000439678
- UPC # 840433171065
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 10 |
Details
Item | Women's Maven Slim Power Stretch Denim |
Color | Heathered Black Denim |
Material | 91% cotton / 6% poly / 3% spandex |
Gender | Women's |
Inseam | 32 |
Fabric Weight | 12 oz |
Pockets | 10 |
Description
Probably the coolest, easiest to wear, and most stylish women's work pant out there... Engineered from premium denim with metal rivets that strengthen stress points, it’s made to last. A modern slim fit with ten real pockets for any woman with things to do. The work pant we’ve sold out of three times in less than a year is made to bend, give and move while you get the job done. A lightly heathered black work pant, the Maven is tougher than nails and can hold a fistful of them, too.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Polarized Safety Glasses, Smoke Polarized (TXB216-H1)
- LAKELAND Apron, Micromax Ns 28X36 Dis, PK100 (CTL601)
- UNCLE MIKES OT ITP Holster, Right, Size 1 (89011)
- ERGODYNE Ergodyne 150-11093 1650 Economy Elastic M Black (150-11093)
- DOVETAIL WORKWEAR Anna Taskpant - Painter's White Canvas 8x34 (DWS20P4C-100-8x34)
- DOVETAIL WORKWEAR Britt Utility - No Fade Black Canvas 18x32 (DWF20P2C-001-18x32)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 12x32 (DWS19P2C-030-12x32)
- DOVETAIL WORKWEAR Britt Utility - Indigo Denim 000x32 (DWF18P2D-502-000x32)
- DOVETAIL WORKWEAR Maven Slim - Powerflex Indigo Denim 000x28 (DWF18P1D-502-000x28)
- DOVETAIL WORKWEAR Anna Taskpant - Khaki Canvas 6x34 (DWS21P4C-210-6x34)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, BLACK, 36X34 (101257-002-36-34)
- Dovetail Workwear Workwear and Protective Clothing