Shop All Work Jackets & Coats
Dovetail Workwear
Evaleen Trucker Jacket - Dark Grey XXXL
Mfr # DWF19OW3-021-XXXL
Zoro # G200439300
Free Shipping & Returns
$139.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dovetail Workwear
- MFR # DWF19OW3-021-XXXL
- Zoro # G200439300
- UPC # 840433195535
- Country of Origin China
- Category Work Jackets & Coats
Description
Hit the road in a sharply cut, easy-riding jacket. Our all-season, all-reason work jacket, inspired by a former director of Habitat for Humanity and a current teacher for Girls Build, Inc. We constructed the kind of jacket that lives in your truck, is covered in muddy dog paws and makes a fine pillow for lunch break naps. Our water-resistant waxed canvas coat, offered in dark grey and olive, is lined in soft herringbone cotton for that classic movie look, but with modern, technically advanced improvements. Made for lovers of cotton and waxed canvas, it includes reinforced elbows, a utility sleeve pocket, four other deep pockets and low-profile metal rivets at stress points. Back-arm gussets add mobility without bulk. When your truck is an extension of your closet, this is the first piece you pull from it.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, M/L (H232102)
- JUSTRITE 1 gal Green Steel Type II Safety Can Oil (7210420)
- SIGNMISSION OSHA Safety First, 7" Height, Decal, 10" x 7", Landscape, First Aid Station (OS-SF-D-710-L-19590)
- IRONLACE Unbrkbl Shoelace Boot Lace, 45", Blk, PR1 (30003)
- DICKIES Black Wrangler Workwear™ Jacket size L (WJ40BK RG L)
- REFRIGIWEAR Glacier Max Puffer Jacket (8375RBLKSML)
- RED KAP Solid Team Jacket JT38BK LN L (JT38BK LN L)
- RED KAP Men's Blue Polyester/Cotton Jacket size M (JT38NV RG M)
- REFRIGIWEAR Unisex Black Polyester Jacket size 3XL (8705RBLK3XL)
- CARHARTT Men's Brown Cotton Duck Coat size XLT (C003-BRN XLG TLL)
- REFRIGIWEAR Extreme Sweater Jacket Gray XLg (0780RGRAXLG)
- Dovetail Workwear Work Jackets & Coats