Shop All Work Pants and Shorts
Dovetail Workwear
Britt Utility - Dark Grey Canvas 12x32
Mfr # DWS19P2C-030-12x32
Zoro # G200439966
product price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Grey
- Material 99% cotton / 1% spandex
- Gender Women's
- Fabric Weight 11 oz
- Pockets 11
Product Information
- Brand Dovetail Workwear
- MFR # DWS19P2C-030-12x32
- Zoro # G200439966
- UPC # 840433176992
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 12 |
Details
Item | Women's Britt Utility Pant |
Color | Dark Grey |
Material | 99% cotton / 1% spandex |
Gender | Women's |
Inseam | 32 |
Fabric Weight | 11 oz |
Pockets | 11 |
Description
Double down in tough canvas with a touch of stretch. The Britt Utility in grey stretch canvas is our new straight-leg fit, relaxed through the hip and leg, with room for boots. This high-performance pant is for the woman who wants a gender-neutral pant on the job. Offered in our own custom Dovetail 12-oz. stretch duck canvas, proven to be more durable than any other duck canvas on the market, this pant is no mere working stiff. Its gusseted crotch, double front, extra pockets, and articulated knees mean that, just like you, this work pant does more. So yeah, of course the guys are jealous. NOTE: This fabric is thick and may feel somewhat snug at first, but it will relax and soften with wear. Due to the nature of this canvas fabric, some women SIZE UP in this pant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 7 Men's Steel Rubber Boot, Black (8662200)
- TRU-SPEC Mens Tactical Pants, XL, Inseam 32" (1321)
- ULTRATECH Inlet Guard, Gray, 3" H, 3" L (9703)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC-21002 (TC-21002)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 8x28 (DWS19P2C-030-8x28)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 16x34 (DWF18P1D-001-16x34)
- DOVETAIL WORKWEAR Anna Taskpant - Khaki Canvas 6x34 (DWS21P4C-210-6x34)
- DOVETAIL WORKWEAR Anna Taskpant - Painter's White Canvas 8x34 (DWS20P4C-100-8x34)
- DOVETAIL WORKWEAR Maven Slim - Powerflex Indigo Denim 000x28 (DWF18P1D-502-000x28)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 4x28 (DWF18P1D-001-4x28)
- 5.11 Stryke Pants, 32, Storm (74369)
- Dovetail Workwear Work Pants and Shorts