Shop All Work Pants and Shorts
Dovetail Workwear
Anna Taskpant - Painter's White Canvas 14x32
Mfr # DWS20P4C-100-14x32
Zoro # G400439155
product price: $79.00
/ea
Free Shipping & Returns
$79.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 97% BCI cotton / 3% spandex
- Gender Women's
- Size 14
- Fabric Weight 10 oz
- Pockets 10
Product Information
- Brand Dovetail Workwear
- MFR # DWS20P4C-100-14x32
- Zoro # G400439155
- UPC # 840433199335
- Country of Origin India
- Category Work Pants and Shorts
Dimensions
Size | 14 |
Details
Item | Women's Anna Taskpant |
Color | Painters White |
Material | 97% BCI cotton / 3% spandex |
Gender | Women's |
Inseam | 32 |
Fabric Weight | 10 oz |
Pockets | 10 |
Description
Multitask in magic, midweight stretch canvas. The Anna Taskpant brings fans of Dovetail Workwear's canvas fabric a lighter, cooler option for hotter, sweatier days. This pant has a soft, relaxed feel from hip to leg - a bit more draped, a bit more lived-in - this is the pant that does everything and goes everywhere you do. Anna is the multitasking woman behind this new silhouette. Risk manager for a ski resort, wood artist, and avalanche dog trainer... Anna's life is high elevation and high-energy, requiring gear that stands up to brush clearing and sawdust, has ample pockets for tools and dog treats, and cleans up for an after-work beer. This pant was designed to fit "slouchy" - sit lower on the hips and relaxed through the leg. If you prefer a more fitted look, we suggest you size down.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Spill Kaddie Refill, Universal (4500K2-R)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 2XL, 10" L, PR (SKC2SN-06-XXL)
- ETYMOTIC GSP-15 Gun Sport Pro -Electronic Protect/Enhance (ER125-GSP15BN)
- CONDOR Beam Anchor, Aluminum/Steel, 425 lb. (7530)
- DOVETAIL WORKWEAR Anna Taskpant - Khaki Canvas 6x34 (DWS21P4C-210-6x34)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 12x32 (DWS19P2C-030-12x32)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 4x28 (DWF18P1D-001-4x28)
- DOVETAIL WORKWEAR Britt Utility - Indigo Denim 000x32 (DWF18P2D-502-000x32)
- DOVETAIL WORKWEAR Britt Utility - No Fade Black Canvas 18x32 (DWF20P2C-001-18x32)
- DOVETAIL WORKWEAR Anna Taskpant - Painter's White Canvas 8x34 (DWS20P4C-100-8x34)
- 5.11 Taclite EMS Pants, L/4, Dark Navy (64369)
- Dovetail Workwear Workwear