Shop All Bar Soap
Dove
Dove Bar Soap, White, Bar, Pack, PK48
Mfr # CB891197
Zoro # G710993675
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Skin Cleansing
- Requires Dispenser No
- Hygiene Properties Moisturizing
- Fragrance Original
- Color White
Product Information
Dimensions
Container Size | 4.75 oz |
Details
Item | Bar Soap |
Application | General Skin Cleansing |
Requires Dispenser | No |
Hygiene Properties | Moisturizing |
Fragrance | Original |
Color | White |
Formula | Sodium Lauroyl Isethionate |
Removes | Germs, Grime |
NSF Rating | Not Rated |
Form | Bar |
Product Type | Bar Soap |
Includes Grit | No |
Individually Wrapped | Yes |
Description
Bar Soap, Color White, Form Bar, Product Type Bar Soap, Series Not Applicable, Container Size 4.75 oz, Container Type Not Applicable, Fragrance Original, Hygiene Properties Moisturizing, Formula Sodium Lauroyl Isethionate, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Not Applicable, Application General Skin Cleansing, NSF Rating Not Rated, Removes Germs, Grime
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURAD Waterproof Transparant Bandages, PK20 (CUR5108)
- HEARTSINE Defibrillator Wall Cabinet (AEKM04)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (11162 BK)
- PELSTAR/HEALTH O METER Health O Meter 2650KL Digital Wheelchair Dual Ramp Scale 1000 x 0.2lb/454 x 0.1kg, Remote Display (2650KL)
- DOVE Bar Soap, 3.25 Oz., Fresh, Gentle, PK48 (CB370944)
- DOVE Soap Par 25g, 288PK (HA-DOV-005)
- DOVE White Beauty Bar, Light Scent, 2.6 oz, PK36 (61073CT)
- DOVE Dove Sensitive Skin Unscented Soap Bar 4 oz. Bar, PK48 (61120)
- DOVE White Beauty Bar, Light Scent, 3.17 oz, PK3 (04090PK)
- DOVE Dove Go Fresh Cool Moisture Soap Bar 4 oz. Bar, PK12 (41082)
- BEACH MIST Bar Soap #3/4 size, PK1000 (210075)
- Dove Bar Soap